Shop All Output Filters
V1K Filters
Output Filter, dV/dT, Open, 600A
Mfr # V1K600A00
Zoro # G6604552
product price: $2,424.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,424.99
Free 30-Day Returns
Key Features
- Standards RoHS, UL Listed
- Width 15
- Input Voltage 600V AC
- Filter Type dV/dT
- Enclosure Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand V1K Filters
- MFR # V1K600A00
- Zoro # G6604552
- Country of Origin United States
- Category Output Filters
Dimensions
Width | 15 |
Height | 13.75 |
Depth | 12.75 |
For Motor Lead Length | 100 ft to 1000 ft |
Overall Depth | 12.75 in |
Overall Width | 15 in |
Overall Height | 13.75 in |
Details
Standards | RoHS, UL Listed |
Input Voltage | 600V AC |
Item | Output Filter |
Filter Type | dV/dT |
Enclosure | Open |
Function | Reduce Voltage Overshoots and Reflective Wave Due to dV/dT |
Max. Output Amps | 600 A |
Phase | Three |
Watts Loss | 515 W |
Max. HP | 500 hp |
Features | Improves System Productivity by Increasing Motor Bearing Life, Limits Voltage Spikes to Below 1000 V For Applications with Lead Lengths up to 1000 ft, Prevents Motor Failure with Protection Against Motor Insulation Breakdown, Reduces Common Mode by a Minimum of 30%, Reduces Motor Heating, Noise and Vibration |
Application | Agriculture Irrigation Systems, HVAC Cooling Systems, Process Automation Facilities, Submersible Pumps, Wastewater Pumping Stations |
Frequency | 60 Hz |
For Use With | Variable Frequency Drive |
Maximum Output Current | 600 A |
Maximum Output Power | 500 hp |
Enclosure Type | Open |
Description
Output Filter, Open, Filter Type dV/dT, Maximum Output Power 500 hp, 600V AC, Maximum Output Current 600 A, Watts Loss 515 W, Overall Height 13.75 in, Overall Width 15 in, Overall Depth 12.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Filter Element, Paper, 1" ID, 1 1/2" OD (19-0252)
- D&D Timing Belt, DH, 2 x 125in PL, T250 (D1250H200)
- MARTIN SPROCKET & GEAR (2517) Spk Roller Tb Saber, 80BTB20H (80BTB20H)
- BESTORQ Aftermarket VERMEER 10383001 Replacement Belt, B32 (B32)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 6A (V1K6A01)
- V1K FILTERS Output Filter, dV/dT, Open, 35A (V1K35A00)
- V1K FILTERS Output Filter, dV/dT, Open, 750A (V1K750A00)
- V1K FILTERS Output Filter, dV/dT, UL Type 1,110A (V1K110A01)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 80A (V1K80A01)
- V1K FILTERS Output Filter, dV/dT, Open, 80A (V1K80A00)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 4A (V1K4A01)
- V1K Filters Drive Reactors and Filters