Shop All Output Filters
V1K Filters
Output Filter, dV/dT, Open, 4A
Mfr # V1K4A00
Zoro # G7029337
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.5
- Watts Loss 75 W
- Application Agriculture Irrigation Systems, HVAC Cooling Systems, Process Automation Facilities, Submersible Pumps, Wastewater Pumping Stations
- Input Voltage 600V AC
- Enclosure Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand V1K Filters
- MFR # V1K4A00
- Zoro # G7029337
- Country of Origin United States
- Category Output Filters
Dimensions
Width | 5.5 |
Depth | 7.25 |
Height | 9 |
Overall Width | 5.5 in |
For Motor Lead Length | 100 ft to 1000 ft |
Overall Depth | 7.25 in |
Overall Height | 9 in |
Details
Watts Loss | 75 W |
Item | Output Filter |
Application | Agriculture Irrigation Systems, HVAC Cooling Systems, Process Automation Facilities, Submersible Pumps, Wastewater Pumping Stations |
Input Voltage | 600V AC |
Enclosure | Open |
Max. HP | 2 hp |
Max. Output Amps | 4 A |
Phase | Three |
Function | Reduce Voltage Overshoots and Reflective Wave Due to dV/dT |
Features | Improves System Productivity by Increasing Motor Bearing Life, Limits Voltage Spikes to Below 1000 V For Applications with Lead Lengths up to 1000 ft, Prevents Motor Failure with Protection Against Motor Insulation Breakdown, Reduces Common Mode by a Minimum of 30%, Reduces Motor Heating, Noise and Vibration |
Filter Type | dV/dT |
Standards | RoHS, UL Listed |
Enclosure Type | Open |
Maximum Output Power | 2 hp |
Maximum Output Current | 4 A |
For Use With | Variable Frequency Drive |
Frequency | 60 Hz |
Description
Output Filter, Open, Filter Type dV/dT, Maximum Output Power 2 hp, 600V AC, Maximum Output Current 4 A, Watts Loss 75 W, Overall Height 9 in, Overall Width 5.5 in, Overall Depth 7.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE AP45 Super Blue Ribbon V-Belt (AP45)
- TOMPKINS Hydraulic Fitting-Steel16MOR-16MP (6401-16-16)
- LOC-LINE Male NPT Valve, PK10 (39852)
- GATES 1575 mm Outside Length, 13 mm Top Width, 1 Ribs (4L620K)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 4A (V1K4A01)
- V1K FILTERS Output Filter, dV/dT, Open, 750A (V1K750A00)
- V1K FILTERS Output Filter, dV/dT, Open, 35A (V1K35A00)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 80A (V1K80A01)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 35A (V1K35A01)
- V1K FILTERS Output Filter, dV/dT, Open, 362A (V1K362A00)
- V1K FILTERS Output Filter, dV/dT, Open, 80A (V1K80A00)
- V1K Filters Output Filters