Shop All Output Filters
V1K Filters
Output Filter, dV/dT, Open, 480A
Mfr # V1K480A00
Zoro # G6961665
Free Shipping & Returns
$2,457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards RoHS, UL Listed
- Input Voltage 600V AC
- Enclosure Open
- Watts Loss 475 W
- Height 13.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand V1K Filters
- MFR # V1K480A00
- Zoro # G6961665
- Country of Origin United States
- Category Output Filters
Dimensions
Height | 13.75 |
Width | 11.75 |
Depth | 10 |
Overall Width | 11.75 in |
Overall Depth | 10 in |
Overall Height | 13.75 in |
For Motor Lead Length | 100 ft to 1000 ft |
Details
Standards | RoHS, UL Listed |
Input Voltage | 600V AC |
Enclosure | Open |
Watts Loss | 475 W |
Phase | Three |
Item | Output Filter |
Application | Agriculture Irrigation Systems, HVAC Cooling Systems, Process Automation Facilities, Submersible Pumps, Wastewater Pumping Stations |
Function | Reduce Voltage Overshoots and Reflective Wave Due to dV/dT |
Max. HP | 400 hp |
Features | Improves System Productivity by Increasing Motor Bearing Life, Limits Voltage Spikes to Below 1000 V For Applications with Lead Lengths up to 1000 ft, Prevents Motor Failure with Protection Against Motor Insulation Breakdown, Reduces Common Mode by a Minimum of 30%, Reduces Motor Heating, Noise and Vibration |
Filter Type | dV/dT |
Max. Output Amps | 480 A |
Frequency | 60 Hz |
Maximum Output Power | 400 hp |
Maximum Output Current | 480 A |
For Use With | Variable Frequency Drive |
Enclosure Type | Open |
Description
Output Filter, Open, Filter Type dV/dT, Maximum Output Power 400 hp, 600V AC, Maximum Output Current 480 A, Watts Loss 475 W, Overall Height 13.75 in, Overall Width 11.75 in, Overall Depth 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, XPB Cogged, 17 x 2240mm LP (XPB2240)
- DODGE 205 Normal Duty Pillow Block Ball Bearing Unit, 1 in Bore, 3.69 to 4.5 in L Bolt Center-to-Center (131833)
- ARROW PNEUMATICS Mini Lube, Poly Bowl, 1/4" (L182)
- FAFNIR Radial Ball Bearing, #203KDD (203KDD)
- V1K FILTERS Output Filter, dV/dT, Open, 362A (V1K362A00)
- V1K FILTERS Output Filter, dV/dT, Open, 35A (V1K35A00)
- V1K FILTERS Output Filter, dV/dT, Open, 80A (V1K80A00)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 80A (V1K80A01)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 6A (V1K6A01)
- V1K FILTERS Output Filter, dV/dT, Open, 750A (V1K750A00)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 4A (V1K4A01)
- V1K Filters Drive Reactors and Filters