Shop All Output Filters
V1K Filters
Output Filter, dV/dT, Open, 45A
Mfr # V1K45A00
Zoro # G6615777
product price: $621.99
/ea
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Output Amps 45 A
- Function Reduce Voltage Overshoots and Reflective Wave Due to dV/dT
- Watts Loss 135 W
- Standards UL Listed
- Height 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand V1K Filters
- MFR # V1K45A00
- Zoro # G6615777
- Country of Origin United States
- Category Output Filters
Dimensions
Height | 12 |
Width | 8 |
Depth | 9 |
Overall Height | 12 in |
Overall Width | 8 in |
Overall Depth | 9 in |
For Motor Lead Length | 100 ft to 1000 ft |
Details
Max. Output Amps | 45 A |
Item | Output Filter |
Function | Reduce Voltage Overshoots and Reflective Wave Due to dV/dT |
Watts Loss | 135 W |
Standards | UL Listed |
Application | Agriculture Irrigation Systems, HVAC Cooling Systems, Process Automation Facilities, Submersible Pumps, Wastewater Pumping Stations |
Max. HP | 30 hp |
Phase | Three |
Features | Improves System Productivity by Increasing Motor Bearing Life, Limits Voltage Spikes to Below 1000 V For Applications with Lead Lengths up to 1000 ft, Prevents Motor Failure with Protection Against Motor Insulation Breakdown, Reduces Common Mode by a Minimum of 30%, Reduces Motor Heating, Noise and Vibration |
Input Voltage | 600V AC |
Filter Type | dV/dT |
Enclosure | Open |
Maximum Output Power | 30 hp |
Enclosure Type | Open |
Maximum Output Current | 45 A |
For Use With | Variable Frequency Drive |
Frequency | 60 Hz |
Description
Output Filter, Open, Filter Type dV/dT, Maximum Output Power 30 hp, 600V AC, Maximum Output Current 45 A, Watts Loss 135 W, Overall Height 12 in, Overall Width 8 in, Overall Depth 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, L, 1 x 36.7in PL, T98 (367L100)
- SKF SKF-51100, Single Row Ball Brgs, 51100 (51100)
- DAYTON DC Gearmotor, RPM 150, 24VDC (5LAG5)
- A.O. SMITH Century Condenser Fans Motor, 1/3 HP, 825 RPM, 208-230V, TEAO, Extended Studs (EM3405F)
- V1K FILTERS Output Filter, dV/dT, Open, 750A (V1K750A00)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 4A (V1K4A01)
- V1K FILTERS Output Filter, dV/dT, UL Type 1,110A (V1K110A01)
- V1K FILTERS Output Filter, dV/dT, Open, 35A (V1K35A00)
- V1K FILTERS Output Filter, dV/dT, Open, 80A (V1K80A00)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 80A (V1K80A01)
- V1K Filters Drive Reactors and Filters