Shop All Output Filters
V1K Filters
Output Filter, dV/dT, Open, 420A
Mfr # V1K420A00
Zoro # G6772665
product price: $2,289.99
/ea
Free Shipping & Returns
$2,289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Agriculture Irrigation Systems, HVAC Cooling Systems, Process Automation Facilities, Submersible Pumps, Wastewater Pumping Stations
- Depth 10
- Max. Output Amps 420 A
- Standards UL Listed
- Features Improves System Productivity by Increasing Motor Bearing Life, Limits Voltage Spikes to Below 1000 V For Applications with Lead Lengths up to 1000 ft, Prevents Motor Failure with Protection Against Motor Insulation Breakdown, Reduces Common Mode by a Minimum of 30%, Reduces Motor Heating, Noise and Vibration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand V1K Filters
- MFR # V1K420A00
- Zoro # G6772665
- Country of Origin United States
- Category Output Filters
Dimensions
Depth | 10 |
Width | 11.75 |
Height | 13.75 |
Overall Width | 11.75 in |
Overall Height | 10 in |
Overall Depth | 13.75 in |
For Motor Lead Length | 100 ft to 1000 ft |
Details
Application | Agriculture Irrigation Systems, HVAC Cooling Systems, Process Automation Facilities, Submersible Pumps, Wastewater Pumping Stations |
Max. Output Amps | 420 A |
Standards | UL Listed |
Features | Improves System Productivity by Increasing Motor Bearing Life, Limits Voltage Spikes to Below 1000 V For Applications with Lead Lengths up to 1000 ft, Prevents Motor Failure with Protection Against Motor Insulation Breakdown, Reduces Common Mode by a Minimum of 30%, Reduces Motor Heating, Noise and Vibration |
Function | Reduce Voltage Overshoots and Reflective Wave Due to dV/dT |
Watts Loss | 450 W |
Item | Output Filter |
Max. HP | 350 hp |
Phase | Three |
Filter Type | dV/dT |
Input Voltage | 600V AC |
Enclosure | Open |
Maximum Output Power | 350 hp |
For Use With | Variable Frequency Drive |
Maximum Output Current | 420 A |
Frequency | 60 Hz |
Enclosure Type | Open |
Description
Output Filter, Open, Filter Type dV/dT, Maximum Output Power 350 hp, 600V AC, Maximum Output Current 420 A, Watts Loss 450 W, Overall Height 10 in, Overall Width 11.75 in, Overall Depth 13.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0165R003BN4HC, Return Line, 3 micron, Outside-In (MF0064048)
- DAYTON Capacitor (195-500-1000)
- FESTO Sealing Ring LR/LF/LFR/LOE/FRC-D-MAXI (LR/LF/LFR/LOE/FRC-D-MAXI)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 70-7 CI G 1/4 (CA))
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 4A (V1K4A01)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 80A (V1K80A01)
- V1K FILTERS Output Filter, dV/dT, UL Type 1,110A (V1K110A01)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 6A (V1K6A01)
- V1K FILTERS Output Filter, dV/dT, Open, 750A (V1K750A00)
- V1K FILTERS Output Filter, dV/dT, Open, 362A (V1K362A00)
- V1K FILTERS Output Filter, dV/dT, Open, 80A (V1K80A00)
- V1K Filters Output Filters