Shop All Output Filters
V1K Filters
Output Filter, dV/dT, Open, 3A
Mfr # V1K3A00
Zoro # G6863647
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.5
- Function Reduce Voltage Overshoots and Reflective Wave Due to dV/dT
- Enclosure Open
- Height 9
- Standards RoHS, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand V1K Filters
- MFR # V1K3A00
- Zoro # G6863647
- Country of Origin United States
- Category Output Filters
Dimensions
Width | 5.5 |
Height | 9 |
Depth | 7.25 |
Overall Height | 9 in |
For Motor Lead Length | 100 ft to 1000 ft |
Overall Width | 5.5 in |
Overall Depth | 7.25 in |
Details
Function | Reduce Voltage Overshoots and Reflective Wave Due to dV/dT |
Enclosure | Open |
Standards | RoHS, UL Listed |
Phase | Three |
Max. HP | 1.5 hp |
Application | Agriculture Irrigation Systems, HVAC Cooling Systems, Process Automation Facilities, Submersible Pumps, Wastewater Pumping Stations |
Watts Loss | 75 W |
Input Voltage | 600V AC |
Max. Output Amps | 3 A |
Item | Output Filter |
Filter Type | dV/dT |
Features | Improves System Productivity by Increasing Motor Bearing Life, Limits Voltage Spikes to Below 1000 V For Applications with Lead Lengths up to 1000 ft, Prevents Motor Failure with Protection Against Motor Insulation Breakdown, Reduces Common Mode by a Minimum of 30%, Reduces Motor Heating, Noise and Vibration |
Enclosure Type | Open |
Maximum Output Power | 1.5 hp |
Frequency | 60 Hz |
For Use With | Variable Frequency Drive |
Maximum Output Current | 3 A |
Description
Output Filter, Open, Filter Type dV/dT, Maximum Output Power 1.5 hp, 600V AC, Maximum Output Current 3 A, Watts Loss 75 W, Overall Height 9 in, Overall Width 5.5 in, Overall Depth 7.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B44 V-Belt, 47" Outside Length, 21/32" Top Width, 1 Ribs (6X571)
- KIPP Bushing Long Version, D1=12, H=24, Tool Steel (K1095.1224)
- BESTORQ 5M Timing Belts, 340-5M-09 (340-5M-09)
- ENERPAC Rc10 Ton Spring Kit Rc106 (RC10K33)
- V1K FILTERS Output Filter, dV/dT, Open, 750A (V1K750A00)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 4A (V1K4A01)
- V1K FILTERS Output Filter, dV/dT, Open, 80A (V1K80A00)
- V1K FILTERS Output Filter, dV/dT, UL Type 1,110A (V1K110A01)
- V1K FILTERS Output Filter, dV/dT, Open, 35A (V1K35A00)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 6A (V1K6A01)
- V1K Filters Output Filters