Shop All Output Filters
V1K Filters
Output Filter, dV/dT, Open, 305A
Mfr # V1K305A00
Zoro # G6521514
Free Shipping & Returns
$1,734.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 600V AC
- Filter Type dV/dT
- Max. Output Amps 305 A
- Width 11
- Depth 8.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand V1K Filters
- MFR # V1K305A00
- Zoro # G6521514
- Country of Origin United States
- Category Output Filters
Dimensions
Width | 11 |
Depth | 8.75 |
Height | 12.25 |
Overall Height | 8.75 in |
Overall Depth | 12.25 in |
For Motor Lead Length | 100 ft to 1000 ft |
Overall Width | 11.75 in |
Details
Input Voltage | 600V AC |
Filter Type | dV/dT |
Max. Output Amps | 305 A |
Max. HP | 250 hp |
Application | Agriculture Irrigation Systems, HVAC Cooling Systems, Process Automation Facilities, Submersible Pumps, Wastewater Pumping Stations |
Enclosure | Open |
Standards | UL Listed |
Watts Loss | 325 W |
Item | Output Filter |
Features | Improves System Productivity by Increasing Motor Bearing Life, Limits Voltage Spikes to Below 1000 V For Applications with Lead Lengths up to 1000 ft, Prevents Motor Failure with Protection Against Motor Insulation Breakdown, Reduces Common Mode by a Minimum of 30%, Reduces Motor Heating, Noise and Vibration |
Function | Reduce Voltage Overshoots and Reflective Wave Due to dV/dT |
Phase | Three |
Maximum Output Current | 305 A |
Enclosure Type | Open |
Frequency | 60 Hz |
For Use With | Variable Frequency Drive |
Maximum Output Power | 250 hp |
Description
Output Filter, Open, Filter Type dV/dT, Maximum Output Power 250 hp, 600V AC, Maximum Output Current 305 A, Watts Loss 325 W, Overall Height 8.75 in, Overall Width 11.75 in, Overall Depth 12.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Compressed Air Filter, 175 psi, 4.9 In. W (F602-06WGR/M4)
- BETA 1 FILTERS Hydraulic replacement filter for R928005999 / REXROTH (B1HF0073177)
- D&D 2160mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ2160)
- DAYTON Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56C Frame (6K181BG)
- V1K FILTERS Output Filter, dV/dT, Open, 80A (V1K80A00)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 4A (V1K4A01)
- V1K FILTERS Output Filter, dV/dT, Open, 750A (V1K750A00)
- V1K FILTERS Output Filter, dV/dT, Open, 362A (V1K362A00)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 35A (V1K35A01)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 6A (V1K6A01)
- V1K Filters Output Filters