Shop All Output Filters
V1K Filters
Output Filter, dV/dT, Open, 27A
Mfr # V1K27A00
Zoro # G6905744
product price: $586.99
/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9
- Standards UL Listed
- Phase Three
- Enclosure Open
- Function Reduce Voltage Overshoots and Reflective Wave Due to dV/dT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand V1K Filters
- MFR # V1K27A00
- Zoro # G6905744
- Country of Origin United States
- Category Output Filters
Dimensions
Height | 9 |
Width | 5.5 |
Depth | 8.25 |
Overall Height | 9 in |
For Motor Lead Length | 100 ft to 1000 ft |
Overall Depth | 8.25 in |
Overall Width | 5.5 in |
Details
Item | Output Filter |
Standards | UL Listed |
Phase | Three |
Enclosure | Open |
Function | Reduce Voltage Overshoots and Reflective Wave Due to dV/dT |
Application | Agriculture Irrigation Systems, HVAC Cooling Systems, Process Automation Facilities, Submersible Pumps, Wastewater Pumping Stations |
Watts Loss | 110 W |
Max. HP | 20 hp |
Max. Output Amps | 27 A |
Filter Type | dV/dT |
Input Voltage | 600V AC |
Features | Improves System Productivity by Increasing Motor Bearing Life, Limits Voltage Spikes to Below 1000 V For Applications with Lead Lengths up to 1000 ft, Prevents Motor Failure with Protection Against Motor Insulation Breakdown, Reduces Common Mode by a Minimum of 30%, Reduces Motor Heating, Noise and Vibration |
For Use With | Variable Frequency Drive |
Enclosure Type | Open |
Maximum Output Power | 20 hp |
Frequency | 60 Hz |
Maximum Output Current | 27 A |
Description
Output Filter, Open, Filter Type dV/dT, Maximum Output Power 20 hp, 600V AC, Maximum Output Current 27 A, Watts Loss 110 W, Overall Height 9 in, Overall Width 5.5 in, Overall Depth 8.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP TPG-222 C-6 TiN Coated Carbide Insert (6020-1222)
- GATES Micro-V Belts, 540L6 (540L6)
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6203ZZEC3 (6203ZZEC3)
- GENERAL 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90Mm; 10Mm Id X 26Mm Od X 8Mm W; Shielded (6000ZZ)
- V1K FILTERS Output Filter, dV/dT, Open, 80A (V1K80A00)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 35A (V1K35A01)
- V1K FILTERS Output Filter, dV/dT, UL Type 1,110A (V1K110A01)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 4A (V1K4A01)
- V1K FILTERS Output Filter, dV/dT, Open, 35A (V1K35A00)
- V1K FILTERS Output Filter, dV/dT, Open, 362A (V1K362A00)
- V1K Filters Drive Reactors and Filters