Shop All Output Filters
V1K Filters
Output Filter, dV/dT, Open, 25A
Mfr # V1K25A00
Zoro # G6930061
product price: $569.99
/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 8.25
- Enclosure Open
- Filter Type dV/dT
- Max. HP 15 hp
- Watts Loss 110 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand V1K Filters
- MFR # V1K25A00
- Zoro # G6930061
- Country of Origin United States
- Category Output Filters
Dimensions
Depth | 8.25 |
Height | 9 |
Width | 5.5 |
Overall Depth | 8.25 in |
Overall Width | 5.5 in |
For Motor Lead Length | 100 ft to 1000 ft |
Overall Height | 9 in |
Details
Enclosure | Open |
Filter Type | dV/dT |
Max. Output Amps | 25 A |
Max. HP | 15 hp |
Watts Loss | 110 W |
Standards | UL Listed |
Features | Improves System Productivity by Increasing Motor Bearing Life, Limits Voltage Spikes to Below 1000 V For Applications with Lead Lengths up to 1000 ft, Prevents Motor Failure with Protection Against Motor Insulation Breakdown, Reduces Common Mode by a Minimum of 30%, Reduces Motor Heating, Noise and Vibration |
Input Voltage | 600V AC |
Application | Agriculture Irrigation Systems, HVAC Cooling Systems, Process Automation Facilities, Submersible Pumps, Wastewater Pumping Stations |
Function | Reduce Voltage Overshoots and Reflective Wave Due to dV/dT |
Item | Output Filter |
Phase | Three |
Maximum Output Power | 15 hp |
Maximum Output Current | 25 A |
Frequency | 60 Hz |
For Use With | Variable Frequency Drive |
Enclosure Type | Open |
Description
Output Filter, Open, Filter Type dV/dT, Maximum Output Power 15 hp, 600V AC, Maximum Output Current 25 A, Watts Loss 110 W, Overall Height 9 in, Overall Width 5.5 in, Overall Depth 8.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase Severe Duty Motor, 50 HP, 326T Frame, 460V AC Voltage, 1,782 Nameplate RPM (326TTFCD6526)
- GATES PowerGrip GT3 Belts - 2M and 3M, 1587-3MGT-15 (1587-3MGT-15)
- CAMOZZI Male Connector Sprint, 6/4 X G1/8 (1511 6/4-1/8)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (10FFS37)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 4A (V1K4A01)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 6A (V1K6A01)
- V1K FILTERS Output Filter, dV/dT, Open, 35A (V1K35A00)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 35A (V1K35A01)
- V1K FILTERS Output Filter, dV/dT, Open, 80A (V1K80A00)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 80A (V1K80A01)
- V1K Filters Drive Reactors and Filters