Shop All Output Filters
V1K Filters
Output Filter, dV/dT, Open, 16A
Mfr # V1K16A00
Zoro # G6417293
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9
- Width 5.5
- Phase Three
- Filter Type dV/dT
- Features Improves System Productivity by Increasing Motor Bearing Life, Limits Voltage Spikes to Below 1000 V For Applications with Lead Lengths up to 1000 ft, Prevents Motor Failure with Protection Against Motor Insulation Breakdown, Reduces Common Mode by a Minimum of 30%, Reduces Motor Heating, Noise and Vibration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand V1K Filters
- MFR # V1K16A00
- Zoro # G6417293
- Country of Origin United States
- Category Output Filters
Dimensions
Height | 9 |
Width | 5.5 |
Depth | 8.25 |
Overall Height | 9 in |
Overall Width | 5.5 in |
For Motor Lead Length | 100 ft to 1000 ft |
Overall Depth | 8.25 in |
Description
Output Filter, Open, Filter Type dV/dT, Maximum Output Power 10 hp, 600V AC, Maximum Output Current 16 A, Watts Loss 95 W, Overall Height 9 in, Overall Width 5.5 in, Overall Depth 8.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Self-Storing Air Hose, 1/4 in Nominal, MNPT End Style, 10 ft L, 145 psi Working, Polyurethane, Domes (PU1410)
- INGERSOLL-RAND Gasket Kit, Gasket Set, Instructions (32307126)
- BETA 1 FILTERS Air/Oil Separator replacement for P67B397 / WIX (B1AS0001541)
- DAYTON DC Motor, PM, TEFC, 1-1/2 HP, 1750rpm, 180VDC (4Z379A)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 80A (V1K80A01)
- V1K FILTERS Output Filter, dV/dT, Open, 750A (V1K750A00)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 35A (V1K35A01)
- V1K FILTERS Output Filter, dV/dT, Open, 362A (V1K362A00)
- V1K FILTERS Output Filter, dV/dT, Open, 80A (V1K80A00)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 6A (V1K6A01)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 4A (V1K4A01)
- V1K Filters Drive Reactors and Filters