Shop All Output Filters
V1K Filters
Output Filter, dV/dT, Open, 160A
Mfr # V1K160A00
Zoro # G7113696
product price: $1,414.99
/ea
Free Shipping & Returns
$1,414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts Loss 260 W
- Features Improves System Productivity by Increasing Motor Bearing Life, Limits Voltage Spikes to Below 1000 V For Applications with Lead Lengths up to 1000 ft, Prevents Motor Failure with Protection Against Motor Insulation Breakdown, Reduces Common Mode by a Minimum of 30%, Reduces Motor Heating, Noise and Vibration
- Function Reduce Voltage Overshoots and Reflective Wave Due to dV/dT
- Filter Type dV/dT
- Max. HP 125 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand V1K Filters
- MFR # V1K160A00
- Zoro # G7113696
- Country of Origin United States
- Category Output Filters
Dimensions
Depth | 8.5 |
Height | 10.5 |
Width | 11 |
For Motor Lead Length | 100 ft to 1000 ft |
Overall Height | 10.5 in |
Overall Depth | 8.5 in |
Overall Width | 11 in |
Details
Watts Loss | 260 W |
Features | Improves System Productivity by Increasing Motor Bearing Life, Limits Voltage Spikes to Below 1000 V For Applications with Lead Lengths up to 1000 ft, Prevents Motor Failure with Protection Against Motor Insulation Breakdown, Reduces Common Mode by a Minimum of 30%, Reduces Motor Heating, Noise and Vibration |
Function | Reduce Voltage Overshoots and Reflective Wave Due to dV/dT |
Filter Type | dV/dT |
Max. HP | 125 hp |
Standards | RoHS, UL Listed |
Application | Agriculture Irrigation Systems, HVAC Cooling Systems, Process Automation Facilities, Submersible Pumps, Wastewater Pumping Stations |
Item | Output Filter |
Enclosure | Open |
Input Voltage | 600V AC |
Max. Output Amps | 160 A |
Phase | Three |
For Use With | Variable Frequency Drive |
Maximum Output Current | 160 A |
Enclosure Type | Open |
Maximum Output Power | 125 hp |
Frequency | 60 Hz |
Description
Output Filter, Open, Filter Type dV/dT, Maximum Output Power 125 hp, 600V AC, Maximum Output Current 160 A, Watts Loss 260 W, Overall Height 10.5 in, Overall Width 11 in, Overall Depth 8.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 60 In. (75LJE060AA)
- SENQCIA INSPIRE SERIES 50 Cl Sc Type, ASME/ANSI Std RllrChn, Sngl Strand, 5/8" Pitch, PK5 (50CL)
- REXNORD 612-692942 Square Bore Split Shaft Collar Without Keyway, 1-1/2 in Bore (10129503)
- PARKER Filter, Particulate, 1/4", NPT, 24 scfm (14F15BB)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 4A (V1K4A01)
- V1K FILTERS Output Filter, dV/dT, Open, 35A (V1K35A00)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 6A (V1K6A01)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 80A (V1K80A01)
- V1K FILTERS Output Filter, dV/dT, Open, 80A (V1K80A00)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 35A (V1K35A01)
- V1K FILTERS Output Filter, dV/dT, Open, 362A (V1K362A00)
- V1K Filters Drive Reactors and Filters