Shop All Output Filters
V1K Filters
Output Filter, dV/dT, Open, 130A
Mfr # V1K130A00
Zoro # G6461673
product price: $1,296.99
/ea
Free Shipping & Returns
$1,296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts Loss 270 W
- Max. Output Amps 130 A
- Filter Type dV/dT
- Input Voltage 600V AC
- Max. HP 100 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand V1K Filters
- MFR # V1K130A00
- Zoro # G6461673
- Country of Origin United States
- Category Output Filters
Dimensions
Width | 11 |
Height | 9.5 |
Depth | 8.5 |
Overall Height | 10.5 in |
For Motor Lead Length | 100 ft to 1000 ft |
Overall Width | 11 in |
Overall Depth | 8.5 in |
Details
Watts Loss | 270 W |
Max. Output Amps | 130 A |
Filter Type | dV/dT |
Input Voltage | 600V AC |
Max. HP | 100 hp |
Phase | Three |
Application | Agriculture Irrigation Systems, HVAC Cooling Systems, Process Automation Facilities, Submersible Pumps, Wastewater Pumping Stations |
Enclosure | Open |
Features | Improves System Productivity by Increasing Motor Bearing Life, Limits Voltage Spikes to Below 1000 V For Applications with Lead Lengths up to 1000 ft, Prevents Motor Failure with Protection Against Motor Insulation Breakdown, Reduces Common Mode by a Minimum of 30%, Reduces Motor Heating, Noise and Vibration |
Item | Output Filter |
Function | Reduce Voltage Overshoots and Reflective Wave Due to dV/dT |
Standards | UL Listed |
Maximum Output Current | 130 A |
Enclosure Type | Open |
For Use With | Variable Frequency Drive |
Maximum Output Power | 100 hp |
Frequency | 60 Hz |
Description
Output Filter, Open, Filter Type dV/dT, Maximum Output Power 100 hp, 600V AC, Maximum Output Current 130 A, Watts Loss 270 W, Overall Height 10.5 in, Overall Width 11 in, Overall Depth 8.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES MegaCrimp Couplings (8G-12FJX)
- CHAMPION SPRAYON Champion Silicone Mold Release, 12PK (438-5162)
- D&D Timing Belt, 3M, 15 x 159mm PL, T53 (159-3M-15)
- REELCRAFT Swivel Assembly 90 Deg, 1" NPT, Viton Seal (S600682-2)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 6A (V1K6A01)
- V1K FILTERS Output Filter, dV/dT, UL Type 1,110A (V1K110A01)
- V1K FILTERS Output Filter, dV/dT, Open, 80A (V1K80A00)
- V1K FILTERS Output Filter, dV/dT, Open, 750A (V1K750A00)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 4A (V1K4A01)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 35A (V1K35A01)
- V1K Filters Drive Reactors and Filters