Shop All Output Filters
V1K Filters
Output Filter, dV/dT, Open, 12A
Mfr # V1K12A00
Zoro # G6696121
product price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Type dV/dT
- Height 9
- Standards RoHS, UL Listed
- Features Improves System Productivity by Increasing Motor Bearing Life, Limits Voltage Spikes to Below 1000 V For Applications with Lead Lengths up to 1000 ft, Prevents Motor Failure with Protection Against Motor Insulation Breakdown, Reduces Common Mode by a Minimum of 30%, Reduces Motor Heating, Noise and Vibration
- Max. HP 7.5 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand V1K Filters
- MFR # V1K12A00
- Zoro # G6696121
- Country of Origin United States
- Category Output Filters
Dimensions
Height | 9 |
Depth | 7.25 |
Width | 5.5 |
For Motor Lead Length | 100 ft to 1000 ft |
Overall Depth | 7.25 in |
Overall Width | 5.5 in |
Overall Height | 9 in |
Details
Filter Type | dV/dT |
Standards | RoHS, UL Listed |
Features | Improves System Productivity by Increasing Motor Bearing Life, Limits Voltage Spikes to Below 1000 V For Applications with Lead Lengths up to 1000 ft, Prevents Motor Failure with Protection Against Motor Insulation Breakdown, Reduces Common Mode by a Minimum of 30%, Reduces Motor Heating, Noise and Vibration |
Max. HP | 7.5 hp |
Max. Output Amps | 12 A |
Function | Reduce Voltage Overshoots and Reflective Wave Due to dV/dT |
Input Voltage | 600V AC |
Item | Output Filter |
Watts Loss | 95 W |
Enclosure | Open |
Phase | Three |
Application | Agriculture Irrigation Systems, HVAC Cooling Systems, Process Automation Facilities, Submersible Pumps, Wastewater Pumping Stations |
Maximum Output Power | 7.5 hp |
Maximum Output Current | 12 A |
Frequency | 60 Hz |
For Use With | Variable Frequency Drive |
Enclosure Type | Open |
Description
Output Filter, Open, Filter Type dV/dT, Maximum Output Power 7.5 hp, 600V AC, Maximum Output Current 12 A, Watts Loss 95 W, Overall Height 9 in, Overall Width 5.5 in, Overall Depth 7.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Fitting, Straight, 3/8 In Hose, 3/4-16 JIC (1AA8FJ6)
- WESTWARD Grease Gun, 10,000 psi, 6in. Pipe (48UJ77)
- PREVOST Prevost 3/8 Body Truflate 1/2"Female Npt (PRVURC081203)
- GATES PowerGrip HTD Belts, 390-3M-15 (390-3M-15)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 6A (V1K6A01)
- V1K FILTERS Output Filter, dV/dT, Open, 362A (V1K362A00)
- V1K FILTERS Output Filter, dV/dT, UL Type 1,110A (V1K110A01)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 4A (V1K4A01)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 80A (V1K80A01)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 35A (V1K35A01)
- V1K Filters Drive Reactors and Filters