Shop All Tap Sets
V-Drillguide And V-Tapguide
6 Piece Set - Imperial, V-DrillGuides and (3) V-TapGuides
Mfr # The Complete Standard Set
Zoro # G300431471
product price: $195.65
/ea
Free Shipping & Returns
$195.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material Steel
- Tap Finish Heat-treated
- Color Grey
- Weight 4.375 LBS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand V-Drillguide And V-Tapguide
- MFR # The Complete Standard Set
- Zoro # G300431471
- UPC # 855683004087
- Country of Origin United States
- Category Tap Sets
Details
Tap Material | Steel |
Tap Finish | Heat-treated |
Color | Grey |
Weight | 4.375 LBS |
Description
6 Piece Set - Imperial Set of the Big Gator Tools Line (3) V-DrillGuides and (3) V-TapGuides
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mallet, Rubber, 1 Lb, Steel/Rubber (4YR61)
- STEEL CITY TROWELS BY BON Bon 66-153 Finish Trowel, Round, Blue Steel, 18 X 3, Wood (66-153)
- PROTO SCREW EXTRACTOR 1-1/16 (PO9529)
- GEDORE Tubular Box Wrench, 17x19mm, Includes: Not Applicable (26 R 17X19)
- V-DRILLGUIDE AND V-TAPGUIDE 9 Piece Set, (5) V-DrillGuides and (4) V-TapGuides (The Ultimate Big Gator Set)
- KODIAK CUTTING TOOLS 5/8-11 Standard Hand Tap 3 Piece Tap Sets (5504983)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5525)
- WIDIA Tap Sets, 2-1/2" L, 1/4"-20 Tap Thread (14018)
- CENTURY DRILL TOOL Century Drill & Tool Tap and Die Fractional Set 24-Piece (98904)
- WIDIA Hand Tap Set, 3 PC, HSS, #8-32, H3 Limit (15286)
- IRWIN Tap/Die Set Metric 24Pc (26313)
- V-Drillguide And V-Tapguide Tap Sets