Shop All Picks & Riveting Chipping Hammers
V & B Manufacturing
V & B Manufacturing HMP 85101 Mattock & Pick Combination
Mfr # 695513
Zoro # G503727272
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand V & B Manufacturing
- MFR # 695513
- Zoro # G503727272
- Country of Origin United States
- Category Picks & Riveting Chipping Hammers
Description
Features
- Mattock & Pick Combination.
- 26 in. Straight American Hickory Handle.
- For Removing Deep Rooted Weeds.
- Ground Cover & Planting Seeds.
- Dimension - 26 L x 9.75 W x 2.25 H in.
- Item Weight - 3.08 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUPER Tru Pro Steel Half Moon Edger 48 in. Wood Handle (EDG)
- SUPERCUT 100.75-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade (207996)
- DRILLCO 1", Spiral flute nut Shank NITRO Construction Reamer (429N164)
- RIDGID Nut, For Use w/4A501 Pipe Wrench (31710)
- MARTIN TOOLS Shrinking Hammer, W/Fiberglass Handle (162FG)
- ESTWING Estwing 268-E3-23LP Rock Pick Pointed Tip Long Handle (268-E3-23LP)
- WESTWARD Railroad Pick, # 6, 36 IN (20C884)
- BIG HORN 3 Inch x 5/8 Inch Swiss Style Hammer for Riveting & Precision Work (19873)
- ALLIED INTERNATIONAL Brick Hammer, 24 oz. (31301)
- AMPCO SAFETY TOOLS Sheet Metal Hammer, 1 lb., 14" Overall L (H-30FG)
- STANLEY Bricklayer'S Hammer (54-435)
- V & B Manufacturing Hammers and Striking Tools