Shop All Combination Wrench Sets
V-8 Tools
Super Thin Wrench Set, 3/8 - 1-1/4", 7 pcs
Mfr # 8307
Zoro # G7202995
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/8" x 7/16", 1/2" x 9/16", 5/8" x 11/16", 3/4" x 13/16", 7/8" x 15/16", 1" x 1-1/16", 1-1/8" x 1-1/4"
- Features Specifically Designed Thinner Than Regular Wrenches For Use on Thin Nuts, Used In Everything From Bike Repair to Aviation, Lifetime Guarantee
- Includes (7) Super Thin Wrench Set: (1) 3/8" x 7/16", (1) 1/2" x 9/16", (1) 5/8" x 11/16", (1) 3/4" x 13/16", (1) 7/8" x 15/16", (1) 1" x 1-1/16", (1) 1-1/8" x 1-1/4"
- SAE or Metric SAE
- Material Forged Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand V-8 Tools
- MFR # 8307
- Zoro # G7202995
- UPC # 853585591179
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Size | 3/8" x 7/16", 1/2" x 9/16", 5/8" x 11/16", 3/4" x 13/16", 7/8" x 15/16", 1" x 1-1/16", 1-1/8" x 1-1/4" |
Details
Features | Specifically Designed Thinner Than Regular Wrenches For Use on Thin Nuts, Used In Everything From Bike Repair to Aviation, Lifetime Guarantee |
Includes | (7) Super Thin Wrench Set: (1) 3/8" x 7/16", (1) 1/2" x 9/16", (1) 5/8" x 11/16", (1) 3/4" x 13/16", (1) 7/8" x 15/16", (1) 1" x 1-1/16", (1) 1-1/8" x 1-1/4" |
SAE or Metric | SAE |
Material | Forged Alloy Steel |
Item | Super Thin Wrench Set,3/8 - 1-1/4",7 pcs |
Description
With the V-8 TOOLS 8307 Super Thin Wrench Set, you can get into tight spaces and work on hard-to-reach bolts. It is the ideal tool for any application that requires smaller wrenches. This 7 piece wrench set is made from forged alloy steel for increased durability. These thin wrenches are specifically designed to be thinner than regular wrenches, making them perfect for working in tighter spaces. The V-8 TOOLS 8307 Super Thin Wrench Set is the perfect set of tools for when you need to get into small places or just have a more delicate touch with your tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 13/16, Bridge Reamer Taper Shank Spiral Flute (425A152)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12-620)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 9/16" X 10" X 12" (48-20-7384)
- DANTONA Power Tool Battery, TOOL-527LI-30 (TOOL-527LI-30)
- V-8 TOOLS Crowfoot Wrench Set, 14 Piece 1/2" Drive (V8T7814)
- V-8 TOOLS Jumbo Angle Wrench Set, 1-5/16 - 2", 10pcs (9810)
- V-8 TOOLS Stubby Wrench Set, 7/16 - 1", 10 pcs. (710)
- V-8 TOOLS Service Wrench Set, 3/4" - 1-5/8", 15 pcs. (9215)
- V-8 TOOLS Jumbo Metric Wrench Set, 24-32mm, 9 pcs. (819)
- V-8 TOOLS Angle Wrench Set Combo, 8mm - 23mm, 16 pcs (816)
- WRIGHT TOOL Set 1/2" Dr Flare Nut Crowfoot Wrench 15 (703)
- V-8 Tools Combination Wrench Sets