Shop All Combination Wrenches
V-8 Tools
Super Thin Adjustable Wrench, 2"
Mfr # V8T629
Zoro # G3357909
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Material Alloy Steel
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand V-8 Tools
- MFR # V8T629
- Zoro # G3357909
- Country of Origin China
- Category Combination Wrenches
Details
Item | Super Thin Adjustable Wrench,2" |
Wrench Material | Alloy Steel |
Material | Alloy Steel |
Description
Super Thin Adjustable Wrench,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASSAY SAVAGE CO Keyway Broach, V, W 3/4 In, Cut L 6 In (10548)
- KLEIN TOOLS Angled Rebar Hickey, Bends #6 Rebar (64311)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54908)
- OP/TECH USA SLR Wrist Strap Black (6799062)
- V-8 TOOLS Angle Wrench, 1-1/2" (98044)
- V-8 TOOLS Jumbo Angle Wrench, 1-3/8" (98040)
- V-8 TOOLS 1-3/8 Jumbo Combo Wrench (94040)
- V-8 TOOLS Jumbo Angle Wrench, 1-7/16" (98042)
- V-8 TOOLS Jumbo Service Wrench, 1-5/8" (V8T92048)
- V-8 TOOLS 24MM COMBO WRENCH (V8T91024)
- BETA 9/32" Offset Combination Wrench, Chrome-plated (000420107)
- V-8 Tools Wrenches