Shop All Locking Pliers
V-8 Tools
Locking Plier Attachment
Mfr # 912
Zoro # G7207798
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Double the Torque of Locking Plier, Fits Most Popular Brands
- Material Alloy steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand V-8 Tools
- MFR # 912
- Zoro # G7207798
- UPC # 0
- Country of Origin China
- Category Locking Pliers
Details
Features | Double the Torque of Locking Plier, Fits Most Popular Brands |
Material | Alloy steel |
Plier Item | The Gorilla Torque Bar |
Description
Locking Plier Attachment
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CJT KOOLCARB Stub Bit, SC, HP, 17/32", 2-3/8"-FL, TiN (11405312)
- HOLEX Hexagon screwdriver, with T-handle, Hexagon: 3/16 inch (627585 3/16)
- OSG 7/32" Cobalt TiN 130 Deg. Jobber Length Drill Bit (15218805)
- POSI LOCK Jaw Puller, 7/16"W, 35 ton (PT216L)
- SURTEK Combination Pliers 8 1000V (968V)
- K-TOOL INTERNATIONAL Snap Ring Plier, .038", 45 deg., Bent Tip (KTI-55130)
- GRIP-ON 12" steel locking clams with self leveling jaws (GR23312)
- KD TOOLS External Snap Ring Pliers, Straight, 7" (82136)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.250In (A-150)
- AMPCO SAFETY TOOLS Flat Nose Plier, Uninsulated, Ergonomic (8254)
- K-TOOL INTERNATIONAL Snap Ring Plier, .038", 90 deg., Bent Tip (KTI-55140)
- V-8 Tools Pliers