Shop All Combination Wrench Sets
V-8 Tools
Jumbo Metric Wrench Set, 24-32mm, 9 pcs.
Mfr # 819
Zoro # G7207831
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 31mm, 32mm
- Includes (9) Jumbo Metric Wrench Set: (1) 24mm, (1) 25mm, (1) 26mm, (1) 27mm, (1) 28mm, (1) 29mm, (1) 30mm, (1) 31mm, (1) 32mm
- SAE or Metric Metric
- Head Angle 30 and 60 Degrees
- Material Forged Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand V-8 Tools
- MFR # 819
- Zoro # G7207831
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Size | 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 31mm, 32mm |
Details
Includes | (9) Jumbo Metric Wrench Set: (1) 24mm, (1) 25mm, (1) 26mm, (1) 27mm, (1) 28mm, (1) 29mm, (1) 30mm, (1) 31mm, (1) 32mm |
SAE or Metric | Metric |
Head Angle | 30 and 60 Degrees |
Material | Forged Alloy Steel |
Item | Jumbo Metric Wrench Set,24-32mm,9 pcs. |
Description
Jumbo Metric Wrench Set,24-32mm,9 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT FLEXVOLT(R) 60V MAX* Brushless 4-1/2 in. - 6 in. Cordless Grinder with Kickback Brake (Tool Only) (DCG418B)
- ZORO SELECT Adjustable Handle, 0.78" Screw Length (MA-38100)
- M.A. FORD End Mill, 2 Flute, For Al, 1/2x2x4 (13650001)
- BASEPLEX Replaceable Hammer Tip, 1-3/16In, Soft (3966030)
- V-8 TOOLS Service Wrench Set, 3/4" - 1-5/8", 15 pcs. (9215)
- V-8 TOOLS Angle Wrench Set Combo, 3/8-1-1/4", 14 pcs (214)
- V-8 TOOLS Jumbo Angle Wrench Set, 1-5/16 - 2", 10pcs (9810)
- V-8 TOOLS Jumbo Service Wrench Set, SAE, 12 pcs. (9212)
- V-8 TOOLS JUMBO SVC WR 12pc SET IN CANVAS POUCH (V8T9212)
- V-8 TOOLS Super Thin Wrench Set, 3/8 - 1-1/4", 7 pcs (8307)
- CRESCENT 6" Adjustable Wrench - Bagged (AC26BK)
- V-8 Tools Combination Wrench Sets