Shop All Combination Wrenches
V-8 Tools
Crowsfoot Wrench, 1-5/8"Jumbo
Mfr # V8T78048
Zoro # G3334678
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Material Alloy Steel
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand V-8 Tools
- MFR # V8T78048
- Zoro # G3334678
- Country of Origin China
- Category Combination Wrenches
Details
Item | Crowsfoot Wrench,1-5/8Jumbo |
Wrench Material | Alloy Steel |
Material | Alloy Steel |
Description
Crowsfoot Wrench,1-5/8Jumbo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 16mm 6 Point 40mm 3/8 Sq. Drive (3300X-16)
- MIDWEST RAKE Spiked Roller, 18 in, 1/2in Supersharp Tines (59031)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, T30 (38RW07)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 2" x 3" (HMY.2)
- V-8 TOOLS Jumbo Service Wrench, 1-5/8" (V8T92048)
- V-8 TOOLS Jumbo Angle Wrench, 1-3/8" (98040)
- V-8 TOOLS Jumbo Angle Wrench, 1-7/16" (98042)
- V-8 TOOLS Jumbo Crowsfoot Wrench, 22Mm (V8T79022)
- V-8 TOOLS Super Thin Adjustable Wrench, 2" (V8T629)
- V-8 TOOLS Angle Wrench, 1-1/2" (98044)
- WERA Ratcheting Wrench, SAE, 7/16" Head Sz (05020077001)
- V-8 Tools Wrenches