Shop All Crowfoot Socket Wrenches
V-8 Tools
3/8" Drive, Metric Crowfoot Socket Wrench Open End, Full Polish
Mfr # 7412
Zoro # G7138848
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Open End
- SAE or Metric Metric
- Drive Size 3/8"
- Socket Sizes 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
- Number of Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand V-8 Tools
- MFR # 7412
- Zoro # G7138848
- Country of Origin China
- Category Crowfoot Socket Wrenches
Dimensions
Drive Size | 3/8" |
Socket Sizes | 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm |
Details
Item | Crowfoot Socket Wrench |
Head Style | Open End |
SAE or Metric | Metric |
Number of Points | 6 |
Number of Pieces | 12 |
Material | Alloy Steel |
Finish | Full Polish |
Description
Crowsfoot Wrench,19mm X 8mm,6Pt,3/8" Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 9 ft. L, 1" W, 3/4 TPI, 0.035" Thick, Steel (1792697)
- WILD BADGER POWER Wild Badger Power Cordless 40 Volt 2.1A Fast Charger (WB40V2.1AC)
- WESTWARD Transfer Punch Set, 1/2 to 1 In, 33 Pc (22N850)
- TEKTON 1/2 Inch Drive x 1/2 Inch Deep 12-Point Socket (SHD23213)
- V-8 TOOLS JUMBO 1-13/16" CROWSFOOT WRENCH (V8T78054)
- PROTO 3/8 in, 1/2 in Drive, Crowfoot Wrench Polished (J49002KV)
- PROTO 3/8" Drive, SAE 15/16" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J4930FL)
- PROTO 3/8" Drive, SAE 2-5/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4984CF)
- PROTO 3/8" Drive, SAE 11/16" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J4922FL)
- PROTO 3/8" Drive, Metric 22mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4922MCF)
- TEKTON 3/8 Inch Drive x 7/8 in. 6-Point Flare Nut Crowfoot Wrench (WCF15222)
- V-8 Tools Sockets & Ratchets