Shop All Crowfoot Socket Wrench Sets
V-8 Tools
3/8" Drive Crowfoot Wrench Set, SAE, Flare Nut, Full Polish
Mfr # 7311
Zoro # G4917718
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Style Flare Nut
- SAE or Metric SAE
- Finish Full Polish
- Drive Size 3/8"
- Socket Sizes 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand V-8 Tools
- MFR # 7311
- Zoro # G4917718
- Country of Origin China
- Category Crowfoot Socket Wrench Sets
Dimensions
Drive Size | 3/8" |
Socket Sizes | 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1" |
Details
Item | Crowfoot Wrench Set |
Head Style | Flare Nut |
SAE or Metric | SAE |
Finish | Full Polish |
Number of Pieces | 11 |
Material | Steel |
Description
11 Pc. Sae Flare Nut Crowfoot Wr. Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC 1/8 (C16671)
- IRWIN BIT DRILL13/16""1/2SHANK (91152)
- IMPERIAL BLADES BLADE BLK OX-TITNM 1PC 1-3/8IN (IBOAT365-1)
- PROTO SAE Plain Hex Key, 1/8" Tip Size, 3 3/4 in Long, 3/4 in Short (J46208)
- V-8 TOOLS 3/8" Drive Crowsfoot Wrench Set, SAE, 3/8in, 11 pcs., SAE, Open End, Full Polish (7711)
- V-8 TOOLS 1/2" Drive Crowfoot Wrench Set, Metric, Open End, Full Polish (7917)
- TEKTON 3/8 Inch Drive 6-Point Flare Nut Crowfoot Wrench Set, 12-Piece (8-19 mm) with Key (WCF91220)
- TEKTON 3/8 Inch Drive 6-Point Flare Nut Crowfoot Wrench Set, 9-Piece (5/16-3/4 in.) (WCF90120)
- K-TOOL INTERNATIONAL 2Pc Spring Crowfoot Wrench Set (KTIXD58403)
- SUNEX 3/8" Drive 10 Piece Metric Flare Nut Crowfoot Wrench Set (9710M)
- TITAN 3/8" Drive Crowsft Wrnch Set, SAE, 3/8" Drive, 10 pcs., SAE, Open End (17294)
- V-8 Tools Crowfoot Socket Wrench Sets