Shop All Impact Socket Extensions
V-8 Tools
1/2" to 3/8" Drive Impact Extension Adapter, SAE, 36" L
Mfr # 98036
Zoro # G7168631
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2" to 3/8"
- SAE or Metric SAE
- Overall Length 36"
- Output Drive Size 1/2", 3/8"
- For Use With 1/2" Drive Gun With 3/8" Drive Sockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand V-8 Tools
- MFR # 98036
- Zoro # G7168631
- Country of Origin China
- Category Impact Socket Extensions
Dimensions
Drive Size | 1/2" to 3/8" |
Overall Length | 36" |
Output Drive Size | 1/2", 3/8" |
Details
SAE or Metric | SAE |
Item | Impact Extension Adapter |
For Use With | 1/2" Drive Gun With 3/8" Drive Sockets |
Description
Impact Extension,36",1/2F X 3/8M
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Pneumatic Chisel, 18 in. L, Steel (31978)
- VIKING Reduced Shank Bit, 37/64in, HSS, 135 Deg (VI 29590)
- VERMONT GAGE Plug Gage Assembly, NPT, L-1 (401104020)
- PRO-GRADE TOOLS 100 ft. Tape Measure, 1/2" Blade (82823)
- PROTO 1/2" Drive Impact Socket Extension, SAE, Black Oxide, 3 in L (J7503)
- KD TOOLS Impact Extension Set, 3/8" Drive, 4 pcs. (84926N)
- PROTO Impact Socket Extension, 1/2 in Sq Input Drive Size, 1/2 in Sq Output Drive Size, 10 in Length (J7183-00)
- GREY PNEUMATIC 1/2" Drive Impact Socket, SAE, Chrome plated, 1.77" L (2124ET)
- APEX TOOL GROUP 1/2" Drive Extension, SAE, 1 pcs, Urethane Covered, 6 in L (UG-EX-508-6)
- GOURMETGALLEY 3/4 Drive 10 Impact Extension (GO67494)
- SUNEX 1/2" Drive Socket Extension, SAE (2524)
- V-8 Tools Impact Socket Extensions