Shop All Crowfoot Socket Wrench Sets
V-8 Tools
1/2" Drive Crowfoot Wrench Set, Metric, Open End, Full Polish
Mfr # 7917
Zoro # G7124008
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Open End
- Finish Full Polish
- SAE or Metric Metric
- Drive Size 1/2"
- Socket Sizes 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 30mm, 32mm, 35mm, 36mm, 38mm, 41mm, 42mm, 46mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand V-8 Tools
- MFR # 7917
- Zoro # G7124008
- Country of Origin China
- Category Crowfoot Socket Wrench Sets
Dimensions
Drive Size | 1/2" |
Socket Sizes | 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 30mm, 32mm, 35mm, 36mm, 38mm, 41mm, 42mm, 46mm |
Details
Item | Crowfoot Wrench Set |
Head Style | Open End |
Finish | Full Polish |
SAE or Metric | Metric |
Number of Pieces | 17 |
Material | Alloy Steel |
Description
Crowsfoot Wrench Set,Metric,17 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Cobalt 135 Deg. Jobber Length Drill Bit (74107)
- X1 TOOLS 1-1/8 x 1/2 Drive, 6 Point Deep Impact Socket, Spindle Axle Nut 1 Socket by X1 Tools (X1E-HAN-SOC-DEE-2130x1)
- SKIL Oscillating MultiTool Kit, Cordless (OS593002)
- LINK HANDLES Posthole Digger Handle, 72", Contractor (66761)
- V-8 TOOLS 3/8" Drive Crowfoot Wrench Set, SAE, Flare Nut, Full Polish (7311)
- V-8 TOOLS 3/8" Drive Crowsfoot Wrench Set, SAE, 3/8in, 11 pcs., SAE, Open End, Full Polish (7711)
- KD TOOLS 3/8" Drive Crowfoot Wrnch Set, SAE, 3/8" Drive, 11 pcs, SAE, Open End, Full Polish Chrome (81908)
- PROTO 1/2" Drive Crowfoot Socket Wrench Set, SAE, Open End, Full Polish (J53000CF)
- PROTO 3/8" Drive Crowfoot Socket Wrench Set, SAE, Open End, Full Polish (J49004CF)
- TEKTON 3/8 in. Drive SAE, 9 pcs, Electroless nickel (WCF94101)
- SUNEX 1/2" Drive Crowfoot Wrench Set, Metric, Chrome Plated (9740A)
- V-8 Tools Crowfoot Socket Wrench Sets