Shop All Sockets
V-8 Tools
1/2" Drive, 24'' Breaker Bar, 24", 1/2" Drive
Mfr # 41024
Zoro # G7203117
product price: $49.55
/ea
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Overall Length 24''
- Number of Pieces 1
- Features The V8 Super Breaker Bar is able to loosen tough nuts in a single turn.
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 24'' |
Details
Item | Breaker Bar, 24", 1/2" Drive |
Number of Pieces | 1 |
Features | The V8 Super Breaker Bar is able to loosen tough nuts in a single turn. |
System of Measurement | Inch |
Description
Breaker Bar,24",1/2" Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grips steel parts in stainless similar to DIN 6336, Style D, inch (K0154.5A2)
- MAKITA 24V Makstar Ni-MH 3.3Ah Battery BH2433 (193740-8)
- GREY PNEUMATIC 1/4 Drive Wobble Spinner Handle (9506WH)
- WESTWARD Combination Wrench, 1-3/16", SAE, 6 pt. (54RY79)
- PRO-GRADE TOOLS Socket, 3/4"Dr., 12Pt., 1-9/16" (16212)
- PROTO 1/4 in Drive, 9/16" Hex SAE Socket, 6 Points (J4718L)
- WELLER Crescent 3/4 in. X 1/2 in. drive SAE 6 Point Deep Socket 1 pc (CDDS60N)
- TEKTON 3/4 Inch Drive x 1-3/8 Inch 12-Point Socket (SHD32235)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Metric So (35-11MM)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 9/16" 6 pt SAE Socket, 6 Points (40418)
- GOURMETGALLEY 0.5 in. Drive 12-Point Head Bolt Socket - 0.5 in. (GO3045451)
- V-8 Tools Sockets