Shop All Truck Boxes
Uws
Wege Angl Utility Chst Box, 62", TBC-62-WN
Mfr # TBC-62-WN
Zoro # G0355413
Free Shipping & Returns
$646.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21"
- Body Material Aluminum
- Finish Bright
- Capacity 10.8 cu. ft.
- Height 18-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uws
- MFR # TBC-62-WN
- Zoro # G0355413
- UPC # 672078010405
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 21" |
Height | 18-1/2" |
Length | 62-7/8" |
Details
Body Material | Aluminum |
Finish | Bright |
Capacity | 10.8 cu. ft. |
Mounting Type | Chest |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Wedged Angled Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading |
Item | Wege Angl Utility Chst Box,62",TBC-62-WN |
Description
Wege Angl Utility Chst Box,62 In.,TBC-62-WN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRA PREMIUM Fuel Tank Strap, ST48 (ST48)
- HI-RUN Trailer Tire, 5.30-12, 6 Ply (WD1004)
- SURE SHOT Sprayer, Stl, Grn, Adjustable Nozzle, 32 oz. (A6102)
- GROTE Flag Quick Disconnect, 16-14G, .250", PK15 (84-2389)
- UWS Crossover Truck Tool Box, 54", EC10081 (EC10081)
- UWS Wedge Utility Chest Box, 42", TBC-42-W-BLK (TBC-42-W-BLK)
- UWS Lock Crossover Tool Box, 69", SL-69-LP-MB-R (SL-69-LP-MB-R)
- UWS Truck Side Tool Box, 36", TBSM-36-BLK (TBSM-36-BLK)
- UWS Double-Door Truck Tool Box, 96", TBTS-96-BLK (TBTS-96-BLK)
- UWS Drawer Truck Tool Box, 22", EC20052 (EC20052)
- UWS 72IN SECURE LOCK LOW PRO MATTE BLACK WITH RAIL TOOLBOX (SL-72-LP-MB-R)
- Uws Truck Bed & Tailgate Accessories