Shop All Truck Boxes
Uws
Wedge Utility Chest Box, 60", TBC-60-W
Mfr # TBC-60-W
Zoro # G0355179
product price: $673.99
/ea
Free Shipping & Returns
$673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Body Material Aluminum
- Finish Bright
- Capacity 12 cu. ft.
- Height 18-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # TBC-60-W
- Zoro # G0355179
- UPC # 672078010344
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 18-1/2" |
Length | 60-7/8" |
Details
Body Material | Aluminum |
Finish | Bright |
Capacity | 12 cu. ft. |
Mounting Type | Chest |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Wedged Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading |
Item | Wedge Utility Chest Box,60",TBC-60-W |
Description
Wedge Utility Chest Box,60 In.,TBC-60-W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter Element, By-Pass (C750-L)
- LUVERNE Black Powder Coated Aluminum Running Boards (415088-401723)
- RACOR 2020V30, Fuel Element Crtrge 30Mic 2020 (2020V30)
- PERFORMANCE TOOL 3 Stone Brake Hone 27/32-2 In Brake Cylinder, W80631 (W80631)
- UWS BLACK/SINGLE LID LOW PRO DAKOTA QUAD/05-11 TACOMA (TBS-63-A-LP-BLK)
- UWS UTV Tool Box, EC10893 (EC10893)
- UWS Gull Wing Crossover Tool Box, 69", EC10061 (EC10061)
- UWS 72IN SECURE LOCK LOW PRO BRIGHT WITH RAIL TOOLBOX (SL-72-LP-R)
- UWS TOTE BOX 20 X 10 X 10 (TB-2)
- UWS BLACK/60 X 13 X 17 TOPSIDER BOX (TBTS-60-BLK)
- TRAILFX TOOL BOX, 60 TOP MOUNT BOX (170601)
- Uws Truck Bed & Tailgate Accessories