Shop All Truck Boxes
Uws
Wedge Utility Chest Box, 60", EC20362
Mfr # EC20362
Zoro # G0355300
product price: $731.95
/ea
Free Shipping & Returns
$731.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 12 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # EC20362
- Zoro # G0355300
- UPC # 672078081191
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 18-1/2" |
Length | 60-7/8" |
Details
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 12 cu. ft. |
Mounting Type | Chest |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Wedged Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading |
Item | Wedge Utility Chest Box,60",EC20362 |
Description
Wedge Utility Chest Box,60 In.,EC20362
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 18x24 Inch Bolted Black Formed Steel Mounting Brackets (1701011B)
- INCOM Reflective Tape, Red SuperBrite Reflective 2 x 150' (HRT2150RD)
- JABSCO Handy Boy Utility Pump (33799-0000)
- ASTRO PNEUMATIC Tire Repair Tool Kit, 45 pcs. (7445)
- UWS UTV Tool Box - Polaris, EC10903 (EC10903)
- UWS Deep Crossover Truck Tool Box, 69", EC10791 (EC10791)
- UWS Wedge Utility Chest Box, 36", EC20172 (EC20172)
- UWS Trailer Tongue Box, 34", EC20391 (EC20391)
- UWS 48" FENDERWELL BOX W/ DRAWERS DRIVER SIDE (FW-48-DS-D)
- UWS 36 X 11 X 11 X 7 SIDEMOUNT BOX (TBSM-36)
- BUYERS PRODUCTS 24(H) x 24(D) x 49(W) Inch Diamond Tread Aluminum All-Purpose Jumbo Chest (1712110)
- Uws Truck Boxes