Shop All Truck Boxes
Uws
Wedge Utility Chest Box, 48", TBC-48-W-BLK
Mfr # TBC-48-W-BLK
Zoro # G0354372
product price: $661.95
/ea
Free Shipping & Returns
$661.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20-3/8"
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 9.6 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # TBC-48-W-BLK
- Zoro # G0354372
- UPC # 672078010450
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20-3/8" |
Height | 18-1/2" |
Length | 48-7/8" |
Details
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 9.6 cu. ft. |
Mounting Type | Chest |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Wedged Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading |
Item | Wedge Utility Chest Box,48",TBC-48-W-BLK |
Description
Wedge Utility Chest Box,48 In.,TBC-48-W-BLK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREND NETWORKS Network transmission tester (R156005)
- SKF Shaft Seal, 1-1/2 x 2-7/16 x 5/16", CRW1, NBR (15076)
- TIE 4 SAFE 5/8" Weld On Lashing D-Ring w/ Cap WLL: 6,000 lbs., PK4 (FH22-58-4)
- 3M Reflective Tape, Polyester, 0.75 ft. L, PK5 (983-72)
- UWS Wedge Utility Chest Box, 60", EC20351 (EC20351)
- UWS Wheel 5th Truck Tool Box, 58", EC20092 (EC20092)
- UWS Sngl Topside Truck Tool Box, 48", TBTS-48 (TBTS-48)
- UWS 48 X 24 X 20 CHEST BOX (TBC-48)
- UWS Sngl-Door Underbody Tool Box, 60", TBUB-60 (TBUB-60)
- UWS 36" Low Profile Side Mount Truck Tool Box, Black, Includes: Legs (EC30363)
- BUYERS PRODUCTS 18x16x72 Inch Gloss Black Diamond Tread Aluminum Topsider Truck Box with Flip-Up Doors (1721363)
- Uws Truck Bed & Tailgate Accessories