Shop All Truck Boxes
Uws
Wedge Utility Chest Box, 48", EC20282
Mfr # EC20282
Zoro # G0354381
product price: $661.95
/ea
Free Shipping & Returns
$661.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 20-3/8"
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # EC20282
- Zoro # G0354381
- UPC # 672078081115
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20-3/8" |
Height | 18-1/2" |
Length | 48-7/8" |
Details
Promotion Restriction | Not eligible for promotion |
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 9.6 cu. ft. |
Mounting Type | Chest |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Wedged Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading |
Item | Wedge Utility Chest Box,48",EC20282 |
Description
Wedge Utility Chest Box,48 In.,EC20282
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 20 AWG Gauge TXL Automotive Stranded Hook Up Wire, 500 ft Length, Red, 0.070" Diameter, 60 Volts (20STRREDTXL500)
- AME Super Stacker Cribbing, 4"x 4"x 18", Black (15210)
- ZEROSTART Silicone Pad, Adhesive - 1250W, 120V, 12.5A - 12-1/2in. 31.8 Cm X 8-1/2in. 21.6 Cm (3400107)
- CTA MANUFACTURING Spark Plug Socket, 14mmX6 PtX10" W/Magnet (2394)
- UWS Wheel 5th Truck Tool Box, 58", FWB-58-MB (FWB-58-MB)
- UWS Tote Box, EC20101 (EC20101)
- UWS BLACK/69IN SINGLE LID DEEP FS TOOLBOX (TBSD-69-BLK)
- UWS TOTE BOX 20 X 10 X 10 (TB-2)
- UWS Truck Side Tool Box, 48", EC30102 (EC30102)
- UWS TOP SIDER LEGS (PAIR) (TBTS-LEGS)
- UWS Replacement Secure Lock Truck Tool Box Key, KEYSL509 (KEYSL509)
- Uws Truck Boxes