Shop All Truck Boxes
Uws
Wedge Utility Chest Box, 48", EC20271
Mfr # EC20271
Zoro # G0354460
product price: $553.95
/ea
Free Shipping & Returns
$553.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20-3/8"
- Body Material Aluminum
- Finish Bright
- Capacity 9.6 cu. ft.
- Height 18-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # EC20271
- Zoro # G0354460
- UPC # 672078081108
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20-3/8" |
Height | 18-1/2" |
Length | 48-7/8" |
Details
Body Material | Aluminum |
Finish | Bright |
Capacity | 9.6 cu. ft. |
Mounting Type | Chest |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Wedged Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading |
Item | Wedge Utility Chest Box,48",EC20271 |
Description
Wedge Utility Chest Box,48 In.,EC20271
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAW-TITE MODULITE W/CIRCUIT PROTECT & 5WAY FLAT CONNECTOR (119177)
- GEARWRENCH 1/2 in. Drive Nylon Strap Oil Filter Wrench (KDS3149)
- GROTE Lamp Sealed Beam (H9415)
- E-Z-GO Equalizer and Brake Cable Assembly (624711)
- UWS Trailer Tongue Box, 49", TBV-49-BLK (TBV-49-BLK)
- UWS SlmLn Crssvr Trck Tool Box, 63", TBS-63-SL (TBS-63-SL)
- UWS 36" Low Profile Side Mount Truck Tool Box, Black, Includes: Legs (EC30363)
- UWS Wheel 5th Truck Tool Box, 58", FWB-58-BLK (FWB-58-BLK)
- UWS Utility Chest Box, 48", TBC-48 (TBC-48)
- UWS 38" BLACK CHEST BOX (TBC-38-DS-BLK)
- DU-HA Humpstor, Truck Bed Exterior Storage / Gun Case, FitsToppers, Mounting Kit Included (70801)
- Uws Truck Bed & Tailgate Accessories