Shop All Truck Boxes
Uws
Wedge Utility Chest Box, 36", EC20172
Mfr # EC20172
Zoro # G0353751
product price: $565.95
/ea
Free Shipping & Returns
$565.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20-3/8"
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 7.2 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # EC20172
- Zoro # G0353751
- UPC # 672078081023
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20-3/8" |
Height | 18-1/2" |
Length | 36-7/8" |
Details
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 7.2 cu. ft. |
Mounting Type | Chest |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Wedged Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading |
Item | Wedge Utility Chest Box,36",EC20172 |
Description
Wedge Utility Chest Box,36 In.,EC20172
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Pencil Tire Pressure Gauge, Brass, 5 in. L (GA-100-1)
- RUGGED RIDGE VALVE STEM CAP, ALUMINUM, BLACK, 5 PACK (16715.26)
- VELVAC Air Brake, Full Union, 3/8" (011041)
- MAHLE Engine Valve Cover Gasket Set, VS38110 (VS38110)
- UWS BLACK/48 X 24 X 20 CHEST BOX (TBC-48-BLK)
- UWS BLACK/SINGLE LOW PRO S10/COL/TAC CREW/TND SPRT (TBS-60-A-LP-BLK)
- UWS Drawer Truck Tool Box, 18", EC20021 (EC20021)
- UWS Double-Door Underbody Tool Box, 96", TBUB-96 (TBUB-96)
- UWS Crssovr Tool Box, 69", TBS-69-LP-PH-B (TBS-69-LP-PH-B)
- UWS Crossover Truck Tool Box, 63", TBS-63 (TBS-63)
- RKI SINGLE LID ALUM LP DEEP XBOX-FULLSIZE TRUCKS (C63LPDA)
- Uws Truck Boxes