Shop All Truck Boxes
Uws
Wdge Angle Utility Chest Box, 55", EC20322
Mfr # EC20322
Zoro # G0354829
product price: $752.95
/ea
Free Shipping & Returns
$752.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 22"
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 10.4 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # EC20322
- Zoro # G0354829
- UPC # 672078081153
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 22" |
Height | 20-13/16" |
Length | 55-7/8" |
Details
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 10.4 cu. ft. |
Mounting Type | Chest |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Wedged Angled Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading |
Item | Wdge Angle Utility Chest Box,55",EC20322 |
Description
Wdge Angle Utility Chest Box,55 In.,EC20322
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B/A PRODUCTS CO Measuring Stick, Fbrglss, 70 In to 180 In (BA-MS4)
- ILC Replacement For LIGHT BULB LAMP 4752 (WW-2WWQ-9)
- A & I PRODUCTS Friction Disc/Clutch Lining, 6.3" O.D., 3.82" I.D. 7" x7" x0.5" (A-BP247000061)
- ORIGINAL LISHI Original Lishi KW1 2-in-1 Pick (OLS-KW1-AG-5PINS)
- UWS Truck Side Tool Box, 48", TBSM-48 (TBSM-48)
- UWS Utility Chest Box, 30", EC20132 (EC20132)
- UWS 36" Low Profile Side Mount Truck Tool Box, Aluminum (EC30361)
- UWS Utility Chest Box, 30", EC20121 (EC20121)
- UWS Angl Crssvr Trck Tool Box, 63", TBS-63-A (TBS-63-A)
- UWS ATV Tool Chest/Box, EC20001 (EC20001)
- UWS Trailer Tongue Box, 49", TBV-49-BLK (TBV-49-BLK)
- Uws Truck Boxes