Shop All Truck Boxes
Uws
Wdge Angle Utility Chest Box, 55", EC20311
Mfr # EC20311
Zoro # G0354844
product price: $643.95
/ea
Free Shipping & Returns
$643.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 22"
- Body Material Aluminum
- Finish Bright
- Capacity 10.4 cu. ft.
- Height 20-13/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # EC20311
- Zoro # G0354844
- UPC # 672078081146
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 22" |
Height | 20-13/16" |
Length | 55-7/8" |
Details
Body Material | Aluminum |
Finish | Bright |
Capacity | 10.4 cu. ft. |
Mounting Type | Chest |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Wedged Angled Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading |
Item | Wdge Angle Utility Chest Box,55",EC20311 |
Description
Wdge Angle Utility Chest Box,55 In.,EC20311
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBIL FM 101 Cartridge, White, 13.7 oz, 10PK (122170)
- MORRYDE FULLY ASSEMBLED 60% EXTENSION 20INX90IN CARGO TRAY W/ CARPET (CTG60-2090W)
- WIX FILTERS Fuel Filter, 33380 (33380)
- BLUE OX TRACKPRO WEIGHT DISTRIBUTION HITCH, 600 LB. TONGUE WEIGHT CAPACITY, 7 HOLE SHANK (BXW0650)
- UWS Double-Door Truck Tool Box, 96", TBTS-96-BLK (TBTS-96-BLK)
- UWS Utility Chest Box, 36", EC20141 (EC20141)
- UWS BLACK/36 X 20 X 1/ 1/4 CHEST BOX WEDGE STYLE (TBC-36-W-BLK)
- UWS Wedge Utility Chest Box, 48", EC20271 (EC20271)
- UWS Truck Side Tool Box, 72", TBSM-72-BLK (TBSM-72-BLK)
- UWS 72IN ALUMINUM SINGLE LID CROSSOVER TOOLBOX DEEP ANGLED BLACK (TBSD-72-A-BLK)
- SPEC-D TUNING All All All Aluminum Box- 24X17X18 W30Kg Max Load- Black (TBOX-ALM15BK)
- Uws Truck Boxes