Shop All Truck Boxes
Uws
Wdg Angl Utly Chst Box, 55", TBC-55-WN-BLK
Mfr # TBC-55-WN-BLK
Zoro # G0354853
product price: $752.95
/ea
Free Shipping & Returns
$752.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 22"
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 10.4 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # TBC-55-WN-BLK
- Zoro # G0354853
- UPC # 672078010320
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 22" |
Height | 20-13/16" |
Length | 55-7/8" |
Details
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 10.4 cu. ft. |
Mounting Type | Chest |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Wedged Angled Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading |
Item | Wdg Angl Utly Chst Box,55",TBC-55-WN-BLK |
Description
Wdg Angl Utly Chst Box,55 In.,TBC-55-WN-BLK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RKI STEEL UNDERBODY 48X24X24 BLK (H482424)
- SPECTRA PREMIUM Fuel Tank, Gm1C (GM1C)
- ILC Replacement for KUBOTA 16615-64012 ALTERNATOR (16615-64012 ALTERNATOR)
- GROCO 3/4" NPS NPT Combo Stainless Steel Thru-Hull Fitting w/Nut (TH-750-WS)
- UWS 48" Passenger-Side Wheel Well Truck Tool Box (EC30032)
- UWS Slm-Lne Crssvr Tool Box, 69", TBSD-69-SL (TBSD-69-SL)
- UWS ALUMINUM TRAY FOR CROSSOVER (AL-TRAY-STD)
- UWS Slm-Lne Crossover Tool Box, 69", EC10541 (EC10541)
- UWS TOTE BOX 20 X 10 X 10 (TB-2)
- UWS Replacement T-Handle Truck Tool Box Lock Cylinder/Keys, 003-RYTHCY-008 (003-RYTHCY-008)
- PHOENIX Truck Box, Topside or Underbody, Steel, 24"W, Black (STMRD24)
- Uws Truck Boxes