Shop All Truck Boxes
Uws
UTV Tool Box, EC10893-YV
Mfr # EC10893-YV
Zoro # G0358493
Free Shipping & Returns
$590.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12-1/4"
- Color Matte Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 3.2 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uws
- MFR # EC10893-YV
- Zoro # G0358493
- UPC # 672078082433
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 12-1/4" |
Height | 10-1/4" |
Length | 59-3/4" |
Details
Color | Matte Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 3.2 cu. ft. |
Includes | Mounting brackets |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading |
Item | UTV Tool Box,EC10893-YV |
Description
UTV Tool Box,EC10893-YV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AISIN ATF-NS3 Vehicle Specific CVT Fluid (ATF-NS3)
- ALL BALLS Front Wheel Bearing Seal Kit For Harley FLHTCU Ultra Electra Glide 2007 (25-1394)
- MEGUIARS All-Season Dressing - Gal (D16001)
- SYNFLEX Air Brake Tubing, 100 ft., Blue (4247-0416-100)
- UWS Gll Wng Crssvr Trck Tool Box, 72", TB-72 (TB-72)
- UWS 48" Low Profile Side Mount Truck Tool Box, Aluminum (EC30201)
- UWS Crossover Trck Tool Box W/Rail, 72", TBS-72-R (TBS-72-R)
- UWS Angle Crossover Tool Box, 69", TBSD-69-A-MB (TBSD-69-A-MB)
- UWS GULL WING 95-C DODGE/99-C FORD (TB-72)
- UWS 63IN SLIM-LINE CROSSOVER TRUCK TOOL BOX WITH LOW PROFILE (TBS-63-SL-LP)
- UWS Crossover Truck Tool Box, 66", EC10391 (EC10391)
- Uws Truck Bed & Tailgate Accessories