Shop All Truck Boxes
Uws
UTV Tool Box, EC10893-HP
Mfr # EC10893-HP
Zoro # G0358265
product price: $590.95
/ea
Free Shipping & Returns
$590.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12-1/4"
- Color Matte Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 3.2 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # EC10893-HP
- Zoro # G0358265
- UPC # 672078082402
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 12-1/4" |
Height | 10-1/4" |
Length | 59-3/4" |
Details
Color | Matte Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 3.2 cu. ft. |
Includes | Mounting brackets |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading |
Item | UTV Tool Box,EC10893-HP |
Description
UTV Tool Box,EC10893-HP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 2-27/32x3-11/16x2-27/32 In (BF7552)
- WESTIN Ribbed Bed Caps - w/ Stake Holes (72-01411)
- FLOJET 12VDC Quiet Quad Water System Pump (FL82138)
- GROTE Battery Cable Side Terminal, 4 ga., 15In L (84-9249)
- UWS 22 X 8 1/2 X 18 3/4 DRAWER SLIDE TOOLBOX(LWB) (DS-22)
- UWS Extra Crossover Truck Tool Box, 72", TBS-72-LBTA (TBS-72-LBTA)
- UWS Angle Crossover Tool Box, 72", TBSD-72-A (TBSD-72-A)
- UWS Utility Chest Box Drawer, 38", TBC-38-DS (TBC-38-DS)
- UWS Driver-Side Truck Tool Box, 48", EC30012 (EC30012)
- UWS Crossover Truck Tool Box, 72", EC10581 (EC10581)
- WEATHER GUARD 96 1/8 X 13 X 16 BLACK ALUMINUM HI-SIDE BOX (396-5-02)
- Uws Truck Boxes