Shop All Truck Boxes
Uws
UTV Tool Box, EC10893
Mfr # EC10893
Zoro # G0358423
product price: $589.99
/ea
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12-1/4"
- Color Matte Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 3.2 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # EC10893
- Zoro # G0358423
- UPC # 672078082310
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 12-1/4" |
Height | 10-1/4" |
Length | 59-3/4" |
Details
Color | Matte Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 3.2 cu. ft. |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading |
Item | UTV Tool Box,EC10893 |
Description
UTV Tool Box,EC10893
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Butt Connector Vinyl 4 Ga, 10 Qty Pk (056056-10)
- SEACHOICE Arm Only for Wiper Kit 41801 (41821)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 2.25 Oz., PK50 (P225)
- DONALDSON Air Filter, Primary Radialseal, P827653 (P827653)
- UWS BLACK/36 X 20 X 1/ 1/4 CHEST BOX WEDGE STYLE (TBC-36-W-BLK)
- UWS Utility Chest Box, 36", EC20152 (EC20152)
- UWS Angle Crossover Tool Box, 69", TBSD-69-A-BLK (TBSD-69-A-BLK)
- UWS 48IN TRUCK SIDE TOOL BOX WITH LOW PROFILE (TBSM-48-LP-BLK)
- UWS Crossover Truck Tool Box, 58", EC10141 (EC10141)
- UWS Single Door Underbody Tool Box, 60", EC40111 (EC40111)
- BUYERS PRODUCTS 16x13x88 Inch White Steel Topsider Truck Box (1702850)
- Uws Truck Bed & Tailgate Accessories