Shop All Truck Boxes
Uws
Utlty Chest Box Drawer, 38", TBC-38-DS-BLK
Mfr # TBC-38-DS-BLK
Zoro # G0353989
product price: $1,290.95
/ea
Free Shipping & Returns
$1,290.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 23"
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 10.1 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # TBC-38-DS-BLK
- Zoro # G0353989
- UPC # 672078010702
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 23" |
Height | 20" |
Length | 38" |
Details
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 10.1 cu. ft. |
Includes | (6) Drawer of 3" x 4-3/8" x 19", (4) Drawer of 2" x 4-3/8" x 19", Mounting Hardwares |
Mounting Type | Chest |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Standard Tub, Lid Self-Opens To 90 Degrees, Three-Compartment Sliding Tray, Front And Top Opening Lids, Carrying handles on the sides |
Item | Utlty Chest Box Drawer,38",TBC-38-DS-BLK |
Description
Utlty Chest Box Drawer,38",TBC-38-DS-BLK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY VE.Direct Cable 0.3m (ASS030530203)
- DEE ZEE UNIVERSAL BRITE TREAD REAR MUD FLAP (DZ1800)
- GARMIN GPSMAP 723xsv GPS/Chartplotter, w/SideVü, ClearVü and Traditional CHIRP Sonar & Worldwide Basemap (010-02365-02)
- ROADPRO Diamond Lens Sealed Light, 2.5 Round LED, Lamp Type: Led (RP1010ADL)
- UWS Replacement Secure Lock Truck Tool Box Key, KEYSL521 (KEYSL521)
- UWS Crossover Truck Tool Box, 69", TBS-69 (TBS-69)
- UWS Gll Wng Crossover Trck Tool Box, 72", EC10071 (EC10071)
- UWS 18 X 8 1/2 X 18 3/4 DRAWER SLIDE TOOLBOX (SWB) (DS-18)
- UWS 72" SLIMLINE SINGLE DEEP LOW PROFILE (TBSD-72-SL-LP)
- UWS Crossover Truck Tool Box, 63", TBS-63 (TBS-63)
- WEATHER GUARD Truck Box, Underbody, Steel, 36-5/8"W, Black, 6.7 cu. ft. (536-5-02)
- Uws Truck Bed & Tailgate Accessories