Shop All Truck Boxes
Uws
Utility Chest Box Drawer, 38", TBC-38-DS
Mfr # TBC-38-DS
Zoro # G0353995
product price: $1,172.95
/ea
Free Shipping & Returns
$1,172.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23"
- Body Material Aluminum
- Finish Bright
- Capacity 10.1 cu. ft.
- Includes (6) Drawer of 3" x 4-3/8" x 19", (4) Drawer of 2" x 4-3/8" x 19", Mounting Hardwares
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # TBC-38-DS
- Zoro # G0353995
- UPC # 672078010696
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 23" |
Height | 20" |
Length | 38" |
Details
Body Material | Aluminum |
Finish | Bright |
Capacity | 10.1 cu. ft. |
Includes | (6) Drawer of 3" x 4-3/8" x 19", (4) Drawer of 2" x 4-3/8" x 19", Mounting Hardwares |
Mounting Type | Chest |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Standard Tub, Lid Self-Opens To 90 Degrees, Three-Compartment Sliding Tray, Front And Top Opening Lids, Carrying handles on the sides |
Item | Utility Chest Box Drawer,38",TBC-38-DS |
Description
Utility Chest Box Drawer,38 In.,TBC-38-DS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TH MARINE Strip Light-6" Led Blue, #LED-51806-DP (LED-51806-DP)
- INNOVATIVE PRODUCTS OF AMERICA Relay Bypass Switch Kit, Handheld, 6 pcs. (9038A)
- THERMOID VACUUM TUBING 7/32""X50' (3341-50)
- PYROIL 15 oz. Brake Parts Cleaner Aerosol can (PYNVOC15)
- UWS Extra-Wide Crossover Tool Box, 69", TBS-69-LBTA (TBS-69-LBTA)
- UWS Crossover Truck Tool Box, 63", EC10261 (EC10261)
- UWS Wedge Utility Chest Box, 42", EC20221 (EC20221)
- UWS 69" SINGLE LID FS TOOLBOX W/RAIL (TBS-69-R)
- UWS Trailer Tongue Box, 49", Height: 22" (EC20431)
- UWS 72" SINGLE LID WIDE (TBS-72-LBTA)
- BUYERS PRODUCTS Truck Box, Underbody, Diamond Tread Aluminum, 30"W, Silver, 5.3 cu. ft. (1705203)
- Uws Truck Boxes