Shop All Truck Boxes
Uws
Utility Chest Box, 60", TBC-60
Mfr # TBC-60
Zoro # G0355535
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19-7/8"
- Body Material Aluminum
- Finish Bright
- Capacity 10.3 cu. ft.
- Height 18-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uws
- MFR # TBC-60
- Zoro # G0355535
- UPC # 672078010313
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 19-7/8" |
Height | 18-3/4" |
Length | 59-13/16" |
Details
Body Material | Aluminum |
Finish | Bright |
Capacity | 10.3 cu. ft. |
Mounting Type | Chest |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Standard Tub, Lid Self-Opens To 90 Degrees, MicroSeal Gasket |
Item | Utility Chest Box,60",TBC-60 |
Description
The UWS TBC-60 Utility Chest Box, 60", TBC-60 is the perfect storage solution for your tools. It will help keep them protected and organized. The bright aluminum finish of this truck box resists corrosion. The single lid opens to 90 degrees and has a microseal gasket that creates an airtight seal when closed. With a capacity of 10.3 cu ft., this chest box can hold larger items than other boxes on the market today. This tool chest features a standard tub with lid that self opens to 90 degrees, so you don't have to lift it manually. If you're looking for an easy way to store your tools, then you need the UWS TBC-60 Utility Chest Box, 60", TBC-60
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Spark Plug (704948)
- PRO THREAD Thread Repair Kits, 7/16-20 (3597-71620K)
- MEGUIARS Hot Rims Chrome Wheel Cleaner (G19124)
- MIDWEST FASTENER 1/2"-20 x 1-19/32" Zinc Plated Steel Fine Thread Automotive Wheel Studs 6PK (75406)
- UWS Double-Door Underbody Tool Box, 96", TBUB-96 (TBUB-96)
- UWS Utility Chest Box, 30", EC20121 (EC20121)
- UWS BLACK/58IN SINGLE LID LOW PROFILE 99-C GM SPORTSIDE (TBS-58-LP-BLK)
- UWS Wedge Utility Chest Box, 48", EC20271 (EC20271)
- UWS Trailer Tongue Box, 34", EC20391 (EC20391)
- UWS Foot Locker, 36", EC20072 (EC20072)
- WEATHER GUARD Truck Box, Chest, Aluminum, 62"W, Black, 18.6 cu. ft. (684-5-01)
- Uws Truck Boxes