Shop All Truck Boxes
Uws
Utility Chest Box, 48", TBC-48
Mfr # TBC-48
Zoro # G0354363
product price: $613.95
/ea
Free Shipping & Returns
$613.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24-3/4"
- Body Material Aluminum
- Finish Bright
- Capacity 12.8 cu. ft.
- Height 21-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # TBC-48
- Zoro # G0354363
- UPC # 672078010207
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 24-3/4" |
Height | 21-1/4" |
Length | 47-7/8" |
Details
Body Material | Aluminum |
Finish | Bright |
Capacity | 12.8 cu. ft. |
Mounting Type | Chest |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading |
Item | Utility Chest Box,48",TBC-48 |
Description
Utility Chest Box,48 In.,TBC-48
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS O-Ring-Green, 24650 (24650)
- HOLLAND BAR STOOL CO 30" x 10" 4-Leaf Clover Tire Cover (TCE104LfClvBK)
- CURT Ball Mount, Class 2, 1-1/4" Shank, 45015 (45015)
- THERMOID VACUUM TUBING 7/32""X50' (3341-50)
- UWS Crossover Truck Tool Box, 63", EC10331 (EC10331)
- UWS 72" SINGLE LID 95-C RAM/99-C FD HD/04-C FD LD (TBS-72)
- UWS 60 X 24 X 20 CHEST BOX (TBC-60)
- UWS GLOSS BLACK 72IN DEEP SLIM TRUCK TOOL BOX, LOW PROFILE (TBSD-72-SL-LP-B)
- UWS Trailer Tongue Box, 34", TBV-34-LP-BLK (TBV-34-LP-BLK)
- UWS Replacement T-Handle Truck Tool Box Lock Cylinder/Keys, 003-RYTHCY-007 (003-RYTHCY-007)
- RKI STEEL UNDERBODY 36X18X18 BLK (H361818)
- Uws Truck Boxes