Shop All Truck Boxes
Uws
Utility Chest Box, 48", TBC-48-BLK
Mfr # TBC-48-BLK
Zoro # G0354390
product price: $791.99
/ea
Free Shipping & Returns
$791.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24-3/4"
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 12.8 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # TBC-48-BLK
- Zoro # G0354390
- UPC # 672078010610
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 24-3/4" |
Height | 21-1/4" |
Length | 47-7/8" |
Details
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 12.8 cu. ft. |
Mounting Type | Chest |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading |
Item | Utility Chest Box,48",TBC-48-BLK |
Description
Utility Chest Box,48 In.,TBC-48-BLK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Fan, 7 Blade 13.5" x13.5" x2" (A-SBA145306520)
- FARIA BEEDE INSTRUMENTS 2" Water Temp Gauge (100-250F) - Spun Silver (16004)
- DORMAN Center Console Latch, 41042 (41042)
- OTC Ball Hone Set (7011)
- UWS BLACK/58IN SINGLE LID LOW PROFILE 99-C GM SPORTSIDE (TBS-58-LP-BLK)
- UWS 36 X 11 X 11 X 7 SIDEMOUNT BOX (TBSM-36)
- UWS Truck Side Tool Box, 36", EC30071 (EC30071)
- UWS Replacement Secure Lock Truck Tool Box Key, KEYSL506 (KEYSL506)
- UWS Wheel 5th Truck Tool Box, 58", FWB-58-MB (FWB-58-MB)
- UWS 48" Passenger-Side Wheel Well Truck Tool Box (EC30032)
- BUYERS PRODUCTS Underbody (1702700)
- Uws Truck Bed & Tailgate Accessories