Shop All Truck Boxes
Uws
Utility Chest Box, 48", EC20252
Mfr # EC20252
Zoro # G0354415
product price: $721.95
/ea
Free Shipping & Returns
$721.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 24-3/4"
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # EC20252
- Zoro # G0354415
- UPC # 672078081085
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 24-3/4" |
Height | 21-1/4" |
Length | 47-7/8" |
Details
Promotion Restriction | Not eligible for promotion |
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 12.8 cu. ft. |
Mounting Type | Chest |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading |
Item | Utility Chest Box,48",EC20252 |
Description
This UWS EC20252 Utility Chest Box, 48", EC20252 is the perfect tool for keeping your tools organised. You will be able to carry all your tools around with ease. The standard tub of this truck box provides you with 12.8 cu ft of storage space. It has a single lid that self-opens to 90 degrees for convenient operation and loading. The gloss black finish enhances the look of this tool box while protecting it from corrosion and rusting. Designed to last, this aluminum chest has a powder coated finish which resists scratches and corrosion. When you are looking for an efficient way to store your tools, the UWS Utility Chest Box is what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON M002121, MNTG BAND (M002121)
- HI-RUN ATV Tire, 25x8-12, 2 Ply (WD1061)
- WEATHERTECH CargoLiners/Black, 40853 (40853)
- AP EXHAUST Muffler-Xlerator Vx Performance, Vx2442 (VX2442)
- UWS 72IN SECURE LOCK LOW PRO BRIGHT WITH RAIL TOOLBOX (SL-72-LP-R)
- UWS Crossover Truck Tool Box, 72", EC10561 (EC10561)
- UWS Crossover Truck Tool Box, 58", EC10141 (EC10141)
- UWS BLACK/60 X 11 X 11 X 7 SIDEMOUNT BOX (TBSM-60-BLK)
- UWS Sngl-Door Underbody Tool Box, 60", TBUB-60 (TBUB-60)
- UWS Double-Door Dog Box, 48" x 48", DB-4848N (DB-4848N)
- WEATHER GUARD Model 127-0-04 Saddle Box, Aluminum (127-0-04)
- Uws Truck Bed & Tailgate Accessories