Shop All Truck Boxes
Uws
Utility Chest Box, 42", TBC-42-BLK
Mfr # TBC-42-BLK
Zoro # G0354205
product price: $650.95
/ea
Free Shipping & Returns
$650.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 8.4 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # TBC-42-BLK
- Zoro # G0354205
- UPC # 672078010603
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 19" |
Length | 42-7/8" |
Details
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 8.4 cu. ft. |
Mounting Type | Chest |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading |
Item | Utility Chest Box,42",TBC-42-BLK |
Description
Utility Chest Box,42 In.,TBC-42-BLK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD Whale Brass 1/2 Female to 15mm (WX1533B)
- BOSCH Oil Filter, 3312 (3312)
- A & I PRODUCTS Seat, Universal w/ Trapezoid Back, BLK 19.5" x19.2" x19.5" (A-T110BL)
- SKF Shaft Seal, 1-1/4 x 2 x 1/4", CRWA1, Nitrile (12428)
- UWS 36 X 19 X 12 FOOTLOCKER CHEST-BLACK (FOOT-LOCKER-BLK)
- UWS SlmLn Crssvr Trck Tool Box, 72", TBS-72-SL (TBS-72-SL)
- UWS Utlty Chest Box Drawer, 38", TBC-38-DS-BLK (TBC-38-DS-BLK)
- UWS Deep Crossover Truck Tool Box, 69", EC10802 (EC10802)
- UWS Replacement Secure Lock Truck Tool Box Key, KEYSL526 (KEYSL526)
- UWS 24 X 18 X 18 UNDERBODY BOX (TBUB-24)
- WEATHER GUARD Truck Box, Underbody, Steel, 48-1/8"W, Black, 9.1 cu. ft. (548-5-02)
- Uws Truck Bed & Tailgate Accessories