Shop All Truck Boxes
Uws
Utility Chest Box, 42", EC20212
Mfr # EC20212
Zoro # G0354031
product price: $650.95
/ea
Free Shipping & Returns
$650.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 20"
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # EC20212
- Zoro # G0354031
- UPC # 672078081047
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 19" |
Length | 42-7/8" |
Details
Promotion Restriction | Not eligible for promotion |
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 8.4 cu. ft. |
Mounting Type | Chest |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading |
Item | Utility Chest Box,42",EC20212 |
Description
Utility Chest Box,42 In.,EC20212
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCOUNT RAMPS Ramp, Portable, Load 2200 lb., 3" H, PR (6009-V2)
- SEA-DOG MaxBlast Air Horn Compressor - 24V (432598-1)
- LISLE $PLIERS SMALL HOSE PINCH OFF (LI67500)
- TOOL TIME CORPORATION 08872-M Dual Foot Air Chuck (TO602781)
- UWS BLACK/60 X 11 X 11 X 7 SIDEMOUNT BOX (TBSM-60-BLK)
- UWS BLACK/48 X 11 X 11 X 7 SIDEMOUNT BOX (TBSM-48-BLK)
- UWS Replacement T-Handle Truck Tool Box Lock Cylinder/Keys, 003-RYTHCY-003 (003-RYTHCY-003)
- UWS 69" SLIM LINE SINGLE LID FS TOOLBOX/SUPERCREW (TBS-69-SL)
- UWS Gll Wng Crssvr Trck Tool Box, 72", TB-72 (TB-72)
- UWS Drawer Truck Tool Box, 22", DS-22-BLK (DS-22-BLK)
- BUYERS PRODUCTS 14/10.5x12x30 Inch Black Steel Underbody Truck Box With Slanted Back (1703355)
- Uws Truck Bed & Tailgate Accessories