Shop All Truck Boxes
Uws
Utility Chest Box, 42", EC20201
Mfr # EC20201
Zoro # G0354004
product price: $542.95
/ea
Free Shipping & Returns
Not eligible for select promotions
$542.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Body Material Aluminum
- Finish Bright
- Capacity 8.4 cu. ft.
- Height 19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # EC20201
- Zoro # G0354004
- UPC # 672078081030
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 19" |
Length | 42-7/8" |
Details
Promotion Restriction | Not eligible for promotion |
Body Material | Aluminum |
Finish | Bright |
Capacity | 8.4 cu. ft. |
Mounting Type | Chest |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading |
Item | Utility Chest Box,42",EC20201 |
Description
Utility Chest Box,42 In.,EC20201
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAGNER BRAKES Severeduty Disc Pad Set, Sx1330 (SX1330)
- SLIME Tire Sealant, Squeeze Bottle, 8 oz. (10003)
- EXCALIBUR / OMEGA Door Lock Socket, Dual Relay (DLS)
- AUTOTEX Wiper Motor, 24V, Dynamic Park Circuit (MT105716)
- UWS Angl Crssvr Trck Tl Box, 63", TBS-63-A-BLK (TBS-63-A-BLK)
- UWS Dog Box Tool Box, 34", TCB-34 (TCB-34)
- UWS 36IN TRUCK SIDE TOOL BOX WITH LOW PROFILE - BRIGHT ALUMINUM (TBSM-36-LP)
- UWS 72" SLIMLINE SINGLE DEEP LOW PROFILE (TBSD-72-SL-LP)
- UWS 60 X 24 X 20 CHEST BOX (TBC-60)
- UWS Angle Crossover Tool Box, 72", TBSD-72-A (TBSD-72-A)
- UWS Deep Crssovr Tool Box, 69", TBSD-69-LP (TBSD-69-LP)
- Uws Truck Boxes