Shop All Truck Boxes
Uws
Utility Chest Box, 36", TBC-36
Mfr # TBC-36
Zoro # G0353855
product price: $542.95
/ea
Free Shipping & Returns
$542.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Body Material Aluminum
- Finish Bright
- Capacity 7.2 cu. ft.
- Height 19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # TBC-36
- Zoro # G0353855
- UPC # 672078010115
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 19" |
Length | 36-7/8" |
Details
Body Material | Aluminum |
Finish | Bright |
Capacity | 7.2 cu. ft. |
Mounting Type | Chest |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading |
Item | Utility Chest Box,36",TBC-36 |
Description
Utility Chest Box,36 In.,TBC-36
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Wheel Race - Front Outer, LM104911 (LM104911)
- GATES G-Force CVT Belts 32G4588 OEM M158189 1 5/16" x 47" (32G4588)
- TYC PRODUCTS Tyc Headlight Assembly, 20-6820-00 (20-6820-00)
- UWS Utility Chest Box, 36", EC20152 (EC20152)
- UWS Crossover Truck Tool Box, 72", TBSD-72-LBTA-B (TBSD-72-LBTA-B)
- UWS UWS 63IN ALUMINUM SINGLE LID CROSSOVER TOOLBOX LOW PROFILE ANGLED MATTE BLACK (TBS-63-A-LP-MB)
- UWS Utlty Chest Box Drawer, 38", TBC-38-DS-BLK (TBC-38-DS-BLK)
- UWS 72IN SECURE LOCK LOW PRO MATTE BLACK TOOLBOX (SL-72-LP-MB)
- UWS Utility Chest Box, 48", TBC-48 (TBC-48)
- UWS Angl Crssvr Tool Box, 69", TBSD-69-A-LP-MB (TBSD-69-A-LP-MB)
- BUYERS PRODUCTS 14x16x24 Inch Black Steel Truck Box With Stainless Steel Door (1703700)
- Uws Truck Boxes