Shop All Truck Boxes
Uws
Utility Chest Box, 36", TBC-36-BLK
Mfr # TBC-36-BLK
Zoro # G0353943
Free Shipping & Returns
$650.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 7.2 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uws
- MFR # TBC-36-BLK
- Zoro # G0353943
- UPC # 672078010597
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 19" |
Length | 36-7/8" |
Details
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 7.2 cu. ft. |
Mounting Type | Chest |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading |
Item | Utility Chest Box,36",TBC-36-BLK |
Description
Utility Chest Box,36 In.,TBC-36-BLK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Drawbar; 39.173" Long 0" x0" x0" (A-L203949)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P172)
- DAYCO Belts/Hose Industrial Belt, Bp118 (BP118)
- BUYERS PRODUCTS Underbody (1762600)
- UWS Gll Wng Crossover Trck Tool Box, 72", EC10071 (EC10071)
- UWS 96 X 18 X 18 UNDERBODY BOX (TBUB-96)
- UWS Replacement T-Handle Truck Tool Box Lock Cylinder/Keys, 003-RYTHCY-001 (003-RYTHCY-001)
- UWS Trailer Tongue Box, 49", Height: 22" (EC20431)
- UWS Cargo Utility Chest Box, 48", EC20261 (EC20261)
- UWS Truck Side Tool Box, 72", TBSM-72-BLK (TBSM-72-BLK)
- UWS 60 X 11 X 11 X 7 SIDEMOUNT BOX (TBSM-60)
- Uws Truck Boxes