Shop All Truck Boxes
Uws
Utility Chest Box, 30", TBC-30-BLK
Mfr # TBC-30-BLK
Zoro # G0353611
product price: $571.99
/ea
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 5.3 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # TBC-30-BLK
- Zoro # G0353611
- UPC # 672078010580
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 17-1/8" |
Length | 30-7/8" |
Details
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 5.3 cu. ft. |
Mounting Type | Chest |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading |
Item | Utility Chest Box,30",TBC-30-BLK |
Description
Utility Chest Box,30 In.,TBC-30-BLK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES Male End 1/4" 3/8" ID Hose (2/cd) (MIS-602)
- UNIVERSAL AIR COND 87-93 Ford Mustang/Thunderbird 2.3 5.0 Hose Assembly, Ha9140C (HA9140C)
- CURT Uni Brake Control Harness, Pigtails, 51516 (51516)
- DISCO Worm Gear Hose Clamps #6 Stndrd 3/8-7/8" C/R (10891PK)
- UWS Utility Chest Box, 60", TBC-60-BLK (TBC-60-BLK)
- UWS Utility Chest Box, 42", EC20201 (EC20201)
- UWS Crssvr Trck Tool Box, 63", TBS-63-A-LP-BLK (TBS-63-A-LP-BLK)
- UWS 63" SecureLockAngled CrossoverTruck ToolBx w/Low Profile, SL-63-A-LP-MB (SL-63-A-LP-MB)
- UWS Crossover Truck Tool Box, 69", TBS-69 (TBS-69)
- UWS Extra Crossover Truck Tool Box, 72", TBS-72-LBTA (TBS-72-LBTA)
- WEATHER GUARD Gas Spring Set (977-2PK)
- Uws Truck Bed & Tailgate Accessories